Shop All Dust Collector Parts
Dayton
Dust Collector, 12.6 Amps AC, 33-1/2" H
Mfr # 400H55
Zoro # G7677700
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Stage
- Max. Flow (CFM) 1,490 cfm
- Operating Velocity Range (FPM) 14,000 fpm
- Static Pressure Range (In.) 11.5
- HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 400H55
- Zoro # G7677700
- UPC # 00194484254636
- Country of Origin China
- Category Dust Collector Parts
Dimensions
Overall Depth (In.) | 36 1/2 in |
Max. Hose Length (Ft.) | 6 ft |
Drum Dia. (In.) | 19 3/4 in |
Overall Height (In.) | 76 3/4 in |
Hose Dia. (In.) | 4 in |
Cord Length | 8 ft |
Width (In.) | 27 1/2 in |
Impeller Dia. (In.) | 11 7/8 in |
Height (In.) | 33 1/2 in |
Depth (In.) | 36 in |
Overall Width (In.) | 27 1/2 in |
Overall Height | 76 3/4 in |
Adaptor Inlet Diameter | 4 in |
Overall Width | 27 1/2 in |
Main Inlet Diameter | 4 in |
Overall Length | 36 in |
Description
Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Bag, Nameplate Voltage 120/240V AC, Air Flow - Maximum 1,490 cfm, Main Inlet Diameter 4 in, Adaptor Inlet Diameter 4 in, Lower Collector Type Bag, Sound Rating - Maximum 80 dBA, Amperage 12.6 A, Frequency 60 Hz, HP 2 hp, Includes Filter Bag, Hose, Poly Collection Bag, Wheels, Overall Height 76 3/4 in, Overall Length 36 in, Overall Width 27 1/2 in, Phase Single, Power Cord Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2330GG-200)
- CMT Panel Pilot Router Bit, HW, 3/8 in (816.095.11)
- KLEIN TOOLS Lo-Flex Fish Rod Set, 12-Foot (56312)
- PROTO 18 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200R-MASD)
- DAYTON Dust Collector, 4.5 Amps AC, 26-1/2" H (400H53)
- DAYTON Bracket, Lh (23950.00)
- BIG HORN Universal Blast Gate Mount / Holder (11435)
- METABO Anti-Vib Side Handle, 4-1/2"-6" Grinders (314000970)
- METABO Flange Nut, 5/8-11" SM GR (341101480)
- BIG HORN 6 x 4 x 4 Inch Y Adapter (11603)
- WILTON Bag Filter Kit (PM1300TX-BK)
- Dayton Dust Collector Parts