Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 36 In
Mfr # 7H489
Zoro # G2235755
product price: $7,918.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$7,918.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 36 in
- Voltage 208-230/460
- Motor HP 7 1/2 hp
- Dimension C (In.) 47 7/8 in
- Dimension E (In.) 35 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H489
- Zoro # G2235755
- UPC # 00194484318352
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 36 in |
Dimension C (In.) | 47 7/8 in |
Dimension E (In.) | 35 1/4 in |
Max. Depth (In.) | 42 in |
Shaft Dia. (In.) | 1 1/2 in |
Outlet Dia. (In.) | 24 1/2 in |
Width (In.) | 52 in |
Dimension F (In.) | 22 in |
Height (In.) | 52 in |
Inlet Height (In.) | 47 7/8 in |
Outlet Height (In.) | 47 7/8 in |
Max. Motor Height (In.) | 18 in |
Dimension B (In.) | 42 in |
Dimension G (In.) | 18 in |
Outlet Width (In.) | 47 7/8 in |
Inlet Width (In.) | 47 7/8 in |
Dimension D (In.) | 1 1/2 in |
Dimension A (In.) | 52 in |
Inlet Dia. (In.) | 24 1/2 in |
Outlet Diameter | 24 1/2 in |
Wheel Dimensions | 36 in Dia. |
Shaft Diameter | 1 1/2 in |
Overall Height | 52 in |
Inlet Duct Connection Width | 47 7/8 in |
Inlet Duct Connection Height | 47 7/8 in |
Dimensons H x W x D | 52 in x 47 3/4 in x 42 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet H x W | 47 7/8 in x 47 7/8 in |
Overall Depth | 42 in |
Wheel Diameter | 36 in |
Inlet Diameter | 24.5 in |
Outlet Duct Connection Height | 47 3/4 in |
Outlet Duct Connection Width | 47 3/4 in |
Overall Width | 52 in |
Outlet Dimensions H x W | 47 3/4 in x 47 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 36 in, Airflow @ 0.000 in SP 21,198 cfm, Airflow @ 0.125 in SP 20,802 cfm, Airflow @ 0.250 in SP 20,407 cfm, Airflow @ 0.375 in SP 20,011 cfm, Airflow @ 0.500 in SP 19,615 cfm, Airflow @ 0.750 in SP 18,505 cfm, Airflow @ 1.000 in SP 17,515 cfm, Airflow @ 1.250 in SP 16,475 cfm, Airflow @ 1.500 in SP 15,153 cfm, Maximum Static Pressure 1 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upper Shell (3111021401)
- GEOCEL Adhesive Polyu Roof Wht 10.1Oz (68101)
- DAYTON Replacement Prop, 24 In Dia, 43/64 In Bore (2MVX8)
- AIR VENT 18 in. W X 24 in. L White Aluminum Wall Louver (81237)
- DAYTON Duct Blower, 24 In (7H484)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg (7A0K1)
- DAYTON Inline Blower, 18 In, w/ 3/4 HP Drive Pkg (7A0K6)
- Dayton Square Centrifugal In-Line Blowers