Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 36 In
Mfr # 7H488
Zoro # G0435601
product price: $7,355.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$7,355.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 36 in
- Voltage 208-230/460
- Motor HP 5 hp
- Motor Type Three Phase
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H488
- Zoro # G0435601
- UPC # 00194484318345
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 36 in |
Dimension B (In.) | 42 in |
Outlet Height (In.) | 47 7/8 in |
Dimension F (In.) | 22 in |
Inlet Width (In.) | 47 7/8 in |
Inlet Height (In.) | 47 7/8 in |
Dimension C (In.) | 47 7/8 in |
Dimension E (In.) | 35 1/4 in |
Outlet Dia. (In.) | 24 1/2 in |
Dimension G (In.) | 18 in |
Width (In.) | 52 in |
Inlet Dia. (In.) | 24 1/2 in |
Dimension A (In.) | 52 in |
Max. Motor Height (In.) | 18 in |
Outlet Width (In.) | 47 7/8 in |
Height (In.) | 52 in |
Shaft Dia. (In.) | 1 1/2 in |
Dimension D (In.) | 1 1/2 in |
Max. Depth (In.) | 42 in |
Outlet Diameter | 24 1/2 in |
Inlet Duct Connection Width | 47 7/8 in |
Wheel Dimensions | 36 in Dia. |
Outlet Dimensions H x W | 47 3/4 in x 47 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Duct Connection Height | 47 7/8 in |
Overall Width | 52 in |
Outlet Duct Connection Width | 47 3/4 in |
Inlet Diameter | 24.5 in |
Dimensons H x W x D | 52 in x 47 3/4 in x 42 in |
Overall Depth | 42 in |
Outlet Duct Connection Height | 47 3/4 in |
Overall Height | 52 in |
Inlet H x W | 47 7/8 in x 47 7/8 in |
Shaft Diameter | 1 1/2 in |
Wheel Diameter | 36 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 36 in, Airflow @ 0.000 in SP 18,494 cfm, Airflow @ 0.125 in SP 18,041 cfm, Airflow @ 0.250 in SP 17,587 cfm, Airflow @ 0.375 in SP 17,134 cfm, Airflow @ 0.500 in SP 16,511 cfm, Airflow @ 0.750 in SP 15,327 cfm, Airflow @ 1.000 in SP 14,081 cfm, Airflow @ 1.250 in SP 12,560 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 160 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, White (PF16W)
- KOCH Filter, HEPA99.97, Prtcl, 24x24x5.875" (H16G1X1)
- CLEVELAND CONTROLS Plastic Air Switch (NS2-0462-00)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 11 (102-499-030)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON Duct Blower, 24 In (7H484)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Duct Blower, 20 In (7H467)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1287 CFM (5TCL0)
- DAYTON Duct Blower, 20 In (7H478)
- Dayton Square Centrifugal In-Line Blowers