Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 36 In
Mfr # 5AV85
Zoro # G3199393
product price: $6,167.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,167.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 36 in
- Dimension E (In.) 35 1/4 in
- Outlet Dia. (In.) 24 1/2 in
- Height (In.) 52 in
- Shaft Dia. (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5AV85
- Zoro # G3199393
- UPC # 190735342169
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 36 in |
Dimension E (In.) | 35 1/4 in |
Outlet Dia. (In.) | 24 1/2 in |
Height (In.) | 52 in |
Shaft Dia. (In.) | 1 1/2 in |
Dimension B (In.) | 42 in |
Dimension D (In.) | 1 1/2 in |
Width (In.) | 52 in |
Dimension G (In.) | 18 in |
Dimension F (In.) | 22 in |
Inlet Width (In.) | 47 7/8 in |
Inlet Height (In.) | 47 7/8 in |
Inlet Dia. (In.) | 24 1/2 in |
Dimension A (In.) | 52 in |
Dimension C (In.) | 47 7/8 in |
Max. Depth (In.) | 42 in |
Outlet Width (In.) | 47 7/8 in |
Max. Motor Height (In.) | 18 in |
Outlet Height (In.) | 47 7/8 in |
Overall Width | 52 in |
Overall Height | 47 7/8 in |
Outlet Dimensions H x W | 47 3/4 in x 47 7/8 in |
Inlet H x W | 47 7/8 in x 47 7/8 in |
Wheel Dimensions | 36 in Dia. |
Dimensons H x W x D | 47 7/8 in x 47 7/8 in x 42 in |
Outlet Diameter | 24 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 42 in |
Inlet Diameter | 24 1/2 in |
Wheel Diameter | 36 in |
Outlet Duct Connection Width | 47 7/8 in |
Shaft Diameter | 1 1/2 in |
Inlet Duct Connection Height | 47 7/8 in |
Outlet Duct Connection Height | 47 3/4 in |
Wheel Bore Diameter | 1 1/2 in |
Inlet Duct Connection Width | 47 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 36 in, Minimum Airflow 7,892 cfm, Maximum Airflow 21,196 cfm, Maximum Static Pressure 1 3/4 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 1/2 in, Bearing Type Regreaseable Pillow Block, Wheel Material Aluminum, Housing Material Steel, Inlet Diameter 24 1/2 in, Outlet Diameter 24 1/2 in, Outlet Duct Connection Height 47 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGIN Smoke Emitter, 90 Sec., PK50 (S103-50)
- BELL OUTDOOR Ceiling Fan and Luminaire Box, Bronze (PRCF57550BZ)
- QMARK Painted Steel Front Wall Heater (SED1512)
- HI-TECH DURAVENT Ducting Hose, 12" I.D., Yellow, Neoprene (0615-1200-0575)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Inline Blower, 16 In, w/ 2 HP Drive Pkg (7A0K0)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Duct Blower, 24 In (7H484)
- DAYTON Inline Blower, 18 In, w/ 3/4 HP Drive Pkg (7A0K6)
- DAYTON Inline Blower, Belt-Drive, 3144 CFM (7J635)
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V (7K438)
- Dayton Square Centrifugal In-Line Blowers