Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 30 In
Mfr # 7H487
Zoro # G1551611
product price: $6,120.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,120.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 30 in
- Voltage 208-230/460
- Motor HP 7 1/2 hp
- Inlet Height (In.) 41 7/8 in
- Full Load Amps 20.6-18.7/9.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H487
- Zoro # G1551611
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 30 in |
Inlet Height (In.) | 41 7/8 in |
Dimension F (In.) | 22 in |
Dimension A (In.) | 46 in |
Height (In.) | 46 in |
Outlet Height (In.) | 41 7/8 in |
Dimension D (In.) | 1 1/2 in |
Dimension E (In.) | 35 1/4 in |
Inlet Width (In.) | 41 7/8 in |
Outlet Dia. (In.) | 20 1/2 in |
Dimension B (In.) | 38 in |
Inlet Dia. (In.) | 20 1/2 in |
Dimension G (In.) | 18 in |
Dimension C (In.) | 41 7/8 in |
Width (In.) | 46 in |
Max. Depth (In.) | 38 in |
Outlet Width (In.) | 41 7/8 in |
Shaft Dia. (In.) | 1 1/4 in |
Max. Motor Height (In.) | 18 in |
Overall Width | 46 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 30 in Dia. |
Overall Height | 46 in |
Inlet Duct Connection Width | 41 7/8 in |
Outlet Diameter | 20 1/2 in |
Wheel Diameter | 30 in |
Shaft Diameter | 1 1/4 in |
Overall Depth | 38 in |
Inlet H x W | 41 7/8 in x 41 7/8 in |
Inlet Diameter | 20.5 in |
Outlet Duct Connection Width | 41 3/4 in |
Dimensons H x W x D | 46 in x 41 3/4 in x 38 in |
Inlet Duct Connection Height | 41 7/8 in |
Outlet Dimensions H x W | 41 3/4 in x 41 3/4 in |
Outlet Duct Connection Height | 41 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 in, Airflow @ 0.000 in SP 17,990 cfm, Airflow @ 0.125 in SP 17,693 cfm, Airflow @ 0.250 in SP 17,396 cfm, Airflow @ 0.375 in SP 17,099 cfm, Airflow @ 0.500 in SP 16,776 cfm, Airflow @ 0.750 in SP 16,124 cfm, Airflow @ 1.000 in SP 15,526 cfm, Airflow @ 1.250 in SP 14,888 cfm, Airflow @ 1.500 in SP 14,171 cfm, Airflow @ 2.000 in SP 12,242 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-On Control Damper, 10" Duct Dia. (4JRL9)
- HEATFAB Gas Vent Pipe (9414LRE88-316)
- TEMPCO Band Heater, 240V, 650 Deg F, Terminal Box (MXH02923)
- COPELAND Compressor, 230V, 1-Phase, 34500 Btu (ZP34K5E-PFV-800)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON InLine Blower, w/ 3/4 HP Drive Pkg (7M7T2)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON Inline Blower, 20 In, w/ 3 HP Drive Pkg (7A0L1)
- DAYTON Duct Blower, 20 In (7H467)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON Inline Blower, 14 In, w/ 2 HP Drive Pkg (7A0J3)
- Dayton Square Centrifugal In-Line Blowers