Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 24 In
Mfr # 7H484
Zoro # G2676213
product price: $4,547.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,547.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 in
- Voltage 208-230/460
- Motor HP 5 hp
- Mounting Position Vertical/Horizontal
- Includes Access Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H484
- Zoro # G2676213
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 24 in |
Height (In.) | 39 in |
Dimension A (In.) | 38 1/4 in |
Outlet Dia. (In.) | 16 1/2 in |
Dimension B (In.) | 34 in |
Dimension G (In.) | 16 in |
Inlet Dia. (In.) | 16 1/2 in |
Dimension E (In.) | 30 in |
Max. Depth (In.) | 34 in |
Dimension D (In.) | 1 1/2 in |
Outlet Width (In.) | 34 7/8 in |
Inlet Height (In.) | 34 7/8 in |
Max. Motor Height (In.) | 19 in |
Shaft Dia. (In.) | 1 in |
Width (In.) | 39 in |
Dimension F (In.) | 20 in |
Outlet Height (In.) | 34 7/8 in |
Dimension C (In.) | 34 7/8 in |
Inlet Width (In.) | 34 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Dimensions H x W | 34 3/4 in x 34 3/4 in |
Inlet H x W | 34 7/8 in x 34 7/8 in |
Outlet Diameter | 16 1/2 in |
Inlet Diameter | 16.5 in |
Outlet Duct Connection Height | 34 3/4 in |
Dimensons H x W x D | 39 in x 34 3/4 in x 34 in |
Outlet Duct Connection Width | 34 3/4 in |
Overall Width | 39 in |
Inlet Duct Connection Width | 34 7/8 in |
Shaft Diameter | 1 in |
Overall Height | 39 in |
Inlet Duct Connection Height | 34 7/8 in |
Wheel Dimensions | 24 in Dia. |
Overall Depth | 34 in |
Wheel Diameter | 24 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 in, Airflow @ 0.000 in SP 12,144 cfm, Airflow @ 0.125 in SP 11,973 cfm, Airflow @ 0.250 in SP 11,802 cfm, Airflow @ 0.375 in SP 11,631 cfm, Airflow @ 0.500 in SP 11,460 cfm, Airflow @ 0.750 in SP 11,070 cfm, Airflow @ 1.000 in SP 10,671 cfm, Airflow @ 1.250 in SP 10,245 cfm, Airflow @ 1.500 in SP 9,804 cfm, Airflow @ 2.000 in SP 8,797 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON VCMX Expansion Module (ASM01650)
- GOODMAN 0130F00001P Spst -1.20" Switch, (0130F00001)
- ALL-FILTERS 20x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Generalaire 4501, 2PK (20255.8AB)
- ZORO SELECT Noninsulated Flexible Duct, Aluminum (60584)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Inline Blower, 16 In, w/ 2 HP Drive Pkg (7A0K0)
- DAYTON InLine Blower, w/ 3/4 HP Drive Pkg (7M7T2)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- Dayton Square Centrifugal In-Line Blowers