Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 20 In
Mfr # 7H481
Zoro # G0749262
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,346.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Voltage 208-230/460
- Motor HP 2 hp
- Height (In.) 32 in
- Mounting Position Vertical/Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7H481
- Zoro # G0749262
- UPC # 00799471519479
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Height (In.) | 32 in |
Dimension F (In.) | 20 in |
Outlet Width (In.) | 27 7/8 in |
Inlet Height (In.) | 27 7/8 in |
Dimension D (In.) | 1 1/2 in |
Max. Depth (In.) | 32 in |
Dimension B (In.) | 32 in |
Inlet Width (In.) | 27 7/8 in |
Outlet Height (In.) | 27 7/8 in |
Inlet Dia. (In.) | 14 1/2 in |
Outlet Dia. (In.) | 14 1/2 in |
Shaft Dia. (In.) | 1 in |
Dimension A (In.) | 31 1/8 in |
Width (In.) | 32 in |
Max. Motor Height (In.) | 16 in |
Dimension G (In.) | 16 in |
Dimension C (In.) | 27 7/8 in |
Dimension E (In.) | 30 in |
Overall Width | 32 in |
Inlet Duct Connection Width | 27 7/8 in |
Overall Height | 32 in |
Wheel Diameter | 20 in |
Inlet Diameter | 14.5 in |
Shaft Diameter | 1 in |
Overall Depth | 32 in |
Inlet Duct Connection Height | 27 7/8 in |
Outlet Duct Connection Width | 27 3/4 in |
Outlet Duct Connection Height | 27 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | 14 1/2 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP 6,490 cfm, Airflow @ 0.125 in SP 6,350 cfm, Airflow @ 0.250 in SP 6,210 cfm, Airflow @ 0.375 in SP 6,070 cfm, Airflow @ 0.500 in SP 5,920 cfm, Airflow @ 0.750 in SP 5,597 cfm, Airflow @ 1.000 in SP 5,233 cfm, Airflow @ 1.250 in SP 4,836 cfm, Airflow @ 1.500 in SP 4,316 cfm, Maximum Static Pressure 1 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Flat Grease Duct Access Door, 20" x 20" (752020)
- AMERI-VENT Firestop Support Plate, Type B, 6" (6FSP)
- DAYTON High Limit Switch (1VLD7)
- TEMPCO Band Heater, 120V, 1-1/2 In. W, 1400 Deg F (MPP52501)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- Dayton Square Centrifugal In-Line Blowers