Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 18 In
Mfr # 7H477
Zoro # G0302075
product price: $2,879.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,879.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 in
- Voltage 208-230/460
- Motor HP 2 hp
- Agency Compliance AMCA Sound & Air, UL-705
- Full Load Amps 6.1-5.5/2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H477
- Zoro # G0302075
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 18 in |
Dimension B (In.) | 28 in |
Dimension A (In.) | 27 1/8 in |
Inlet Dia. (In.) | 12 1/2 in |
Shaft Dia. (In.) | 1 in |
Dimension E (In.) | 20 in |
Dimension D (In.) | 1 1/2 in |
Inlet Width (In.) | 23 7/8 in |
Max. Motor Height (In.) | 13 3/4 in |
Outlet Dia. (In.) | 12 1/2 in |
Outlet Width (In.) | 23 7/8 in |
Outlet Height (In.) | 23 7/8 in |
Height (In.) | 28 in |
Width (In.) | 28 in |
Max. Depth (In.) | 28 in |
Dimension C (In.) | 23 7/8 in |
Dimension F (In.) | 17 in |
Inlet Height (In.) | 23 7/8 in |
Dimension G (In.) | 13 1/4 in |
Overall Height | 28 in |
Inlet Duct Connection Width | 23 7/8 in |
Wheel Dimensions | 18 in Dia. |
Outlet Diameter | 12 1/2 in |
Dimensons H x W x D | 28 in x 23 3/4 in x 28 in |
Wheel Diameter | 18 in |
Shaft Diameter | 1 in |
Inlet Duct Connection Height | 23 7/8 in |
Outlet Duct Connection Height | 23 3/4 in |
Inlet H x W | 23 7/8 in x 23 7/8 in |
Overall Depth | 28 in |
Outlet Dimensions H x W | 23 3/4 in x 23 3/4 in |
Outlet Duct Connection Width | 23 3/4 in |
Inlet Diameter | 12.5 in |
Overall Width | 28 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 in, Airflow @ 0.000 in SP 5,894 cfm, Airflow @ 0.125 in SP 5,790 cfm, Airflow @ 0.250 in SP 5,686 cfm, Airflow @ 0.375 in SP 5,577 cfm, Airflow @ 0.500 in SP 5,463 cfm, Airflow @ 0.750 in SP 5,236 cfm, Airflow @ 1.000 in SP 4,964 cfm, Airflow @ 1.250 in SP 4,662 cfm, Airflow @ 1.500 in SP 4,298 cfm, Airflow @ 2.000 in SP 3,106 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (9492)
- DR INFRARED HEATER Black 25 Feet 50A Power Cord with NEMA 6-50P Plug Open End with Eyelet 6-2 Gauge UL listed (DR-PS103)
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- MASTERCOOL Mastercool® 59161 Brass 2 Way Manifold Set 3 - 1/8" Gauges 3 - 60" Hoses Standard 1/4" Fittings (59161)
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V (7K446)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg (7A0K1)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- DAYTON Inline Duct Blower, 20 In. Dia. (7H464)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- Dayton Square Centrifugal In-Line Blowers