Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 18 In
Mfr # 5AV80
Zoro # G0969884
product price: $2,130.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,130.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 in
- Max. Motor Height (In.) 13 3/4 in
- Dimension G (In.) 13 1/4 in
- Drive Type Belt Drive
- Max. Depth (In.) 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5AV80
- Zoro # G0969884
- UPC # 190735342121
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 18 in |
Max. Motor Height (In.) | 13 3/4 in |
Dimension G (In.) | 13 1/4 in |
Max. Depth (In.) | 28 in |
Inlet Width (In.) | 23 7/8 in |
Outlet Height (In.) | 23 7/8 in |
Dimension D (In.) | 1 1/2 in |
Height (In.) | 28 in |
Width (In.) | 28 in |
Dimension C (In.) | 23 7/8 in |
Dimension A (In.) | 27 1/8 in |
Dimension E (In.) | 20 in |
Outlet Width (In.) | 23 7/8 in |
Shaft Dia. (In.) | 1 in |
Dimension B (In.) | 28 in |
Dimension F (In.) | 17 in |
Inlet Dia. (In.) | 13 1/4 in |
Inlet Height (In.) | 23 7/8 in |
Outlet Dia. (In.) | 12 1/2 in |
Overall Height | 23 7/8 in |
Overall Width | 28 in |
Inlet H x W | 23 7/8 in x 23 7/8 in |
Outlet Dimensions H x W | 23 3/4 in x 23 7/8 in |
Outlet Diameter | 12 1/2 in |
Inlet Duct Connection Height | 23 7/8 in |
Outlet Duct Connection Height | 23 3/4 in |
Overall Depth | 28 in |
Wheel Bore Diameter | 1 in |
Shaft Diameter | 1 in |
Dimensons H x W x D | 23 7/8 in x 23 7/8 in x 28 in |
Inlet Duct Connection Width | 23 7/8 in |
Inlet Diameter | 13 1/4 in |
Manufacturer Warranty Length | 1 yr |
Wheel Dimensions | 18 in Dia. |
Wheel Diameter | 18 in |
Outlet Duct Connection Width | 23 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 18 in, Minimum Airflow 1,564 cfm, Maximum Airflow 6,747 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreaseable Pillow Block, Wheel Material Aluminum, Housing Material Steel, Inlet Diameter 13 1/4 in, Outlet Diameter 12 1/2 in, Outlet Duct Connection Height 23 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Sequencer, Number of Switches 3, 1-110 Sec (Q105)
- FJC Manual Coupler, R134A (6003)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 1", 4 Pack (FB18X30_4)
- ILC FILTER 20X20X2 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 195 X 195 X 175 MADE IN T (WY-0L8Q-9)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Duct Blower, 20 In (7H467)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- Dayton Square Centrifugal In-Line Blowers