Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 16 In
Mfr # 7H474
Zoro # G1892572
product price: $2,390.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,390.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 in
- Voltage 208-230/460
- Motor HP 1 hp
- Blower RPM 1387
- Outlet Dia. (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H474
- Zoro # G1892572
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 16 in |
Outlet Dia. (In.) | 11 in |
Width (In.) | 26 in |
Dimension D (In.) | 1 1/2 in |
Inlet Width (In.) | 22 7/8 in |
Dimension F (In.) | 17 in |
Max. Motor Height (In.) | 13 3/8 in |
Shaft Dia. (In.) | 1 in |
Dimension B (In.) | 26 in |
Height (In.) | 26 in |
Outlet Width (In.) | 22 7/8 in |
Max. Depth (In.) | 26 in |
Dimension C (In.) | 22 7/8 in |
Outlet Height (In.) | 22 7/8 in |
Dimension G (In.) | 13 1/4 in |
Inlet Height (In.) | 22 7/8 in |
Dimension E (In.) | 20 in |
Inlet Dia. (In.) | 11 in |
Dimension A (In.) | 26 1/8 in |
Outlet Duct Connection Height | 22 3/4 in |
Wheel Diameter | 16 in |
Outlet Duct Connection Width | 22 3/4 in |
Outlet Dimensions H x W | 22 3/4 in x 22 3/4 in |
Dimensons H x W x D | 26 in x 22 3/4 in x 26 in |
Inlet Duct Connection Width | 22 7/8 in |
Outlet Diameter | 11 in |
Inlet Diameter | 11 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 16 in Dia. |
Shaft Diameter | 1 in |
Overall Height | 26 in |
Overall Width | 26 in |
Inlet Duct Connection Height | 22 7/8 in |
Inlet H x W | 22 7/8 in x 22 7/8 in |
Overall Depth | 26 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 in, Airflow @ 0.000 in SP 4,004 cfm, Airflow @ 0.125 in SP 3,911 cfm, Airflow @ 0.250 in SP 3,818 cfm, Airflow @ 0.375 in SP 3,725 cfm, Airflow @ 0.500 in SP 3,628 cfm, Airflow @ 0.750 in SP 3,402 cfm, Airflow @ 1.000 in SP 3,146 cfm, Airflow @ 1.250 in SP 2,815 cfm, Airflow @ 1.500 in SP 2,311 cfm, Maximum Static Pressure 1 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON CONTROL IGNITION DIRECT 2STG4 (V57871)
- NU-CALGON Condensate Pan Treatment, 5 t, Blue (4295-34)
- DAIKIN ARC480A8 REMOTE CONTROL (6025006)
- FANTECH Speed Control, 115V, 10 Amp (RPE 10)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg (7M7R5)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Duct Blower, 20 In (7H467)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON Duct Blower, 14 In (5AV78)
- Dayton Square Centrifugal In-Line Blowers