Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 16 In
Mfr # 7H458
Zoro # G0599733
product price: $2,186.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,186.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 in
- Voltage 115/230
- Motor HP 1/2 hp
- Type Centrifugal, With Drive Package
- Drive Type Belt Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H458
- Zoro # G0599733
- UPC # 00799471519479
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 16 in |
Inlet Dia. (In.) | 11 in |
Inlet Width (In.) | 22 7/8 in |
Dimension D (In.) | 1 1/2 in |
Dimension G (In.) | 13 1/4 in |
Dimension A (In.) | 26 1/8 in |
Dimension C (In.) | 22 7/8 in |
Shaft Dia. (In.) | 1 in |
Max. Depth (In.) | 26 in |
Dimension B (In.) | 26 in |
Height (In.) | 26 in |
Dimension F (In.) | 17 in |
Outlet Height (In.) | 22 7/8 in |
Dimension E (In.) | 20 in |
Inlet Height (In.) | 22 7/8 in |
Max. Motor Height (In.) | 13 3/8 in |
Width (In.) | 26 in |
Outlet Dia. (In.) | 11 in |
Outlet Width (In.) | 22 7/8 in |
Wheel Dimensions | 16 in Dia. |
Shaft Diameter | 1 in |
Inlet Duct Connection Height | 22 7/8 in |
Dimensons H x W x D | 26 in x 22 3/4 in x 26 in |
Inlet Diameter | 11 in |
Overall Height | 26 in |
Inlet Duct Connection Width | 22 7/8 in |
Outlet Duct Connection Height | 22 3/4 in |
Overall Depth | 26 in |
Outlet Dimensions H x W | 22 3/4 in x 22 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Width | 22 3/4 in |
Overall Width | 26 in |
Wheel Diameter | 16 in |
Inlet H x W | 22 7/8 in x 22 7/8 in |
Outlet Diameter | 11 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 in, Airflow @ 0.000 in SP 3,179 cfm, Airflow @ 0.125 in SP 3,061 cfm, Airflow @ 0.250 in SP 2,944 cfm, Airflow @ 0.375 in SP 2,812 cfm, Airflow @ 0.500 in SP 2,665 cfm, Airflow @ 0.750 in SP 2,301 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreasable Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53091)
- WIEGMANN Standard Round Axial Fan, Round, 115V AC, 547 cfm, 10 in W. (WA10AXFN)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 25"x 2" (118-701-009)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Bronze (50759-40)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg (7M7T4)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON Duct Blower, 18 In (7H463)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 180 XLF 115V)
- Dayton Square Centrifugal In-Line Blowers