Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 14 In
Mfr # 7H470
Zoro # G1146363
product price: $1,989.99
/ea
Free Shipping & Returns
$1,989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 in
- Voltage 208-230/460
- Motor HP 1/3 hp
- Motor RPM 1258
- Drive Type Belt Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H470
- Zoro # G1146363
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Dimension B (In.) | 22 in |
Max. Motor Height (In.) | 12 1/2 in |
Inlet Dia. (In.) | 10 in |
Height (In.) | 23 in |
Outlet Width (In.) | 19 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension G (In.) | 13 1/4 in |
Width (In.) | 23 in |
Outlet Dia. (In.) | 10 in |
Dimension F (In.) | 17 in |
Inlet Height (In.) | 19 7/8 in |
Dimension E (In.) | 20 in |
Dimension A (In.) | 23 1/8 in |
Inlet Width (In.) | 19 7/8 in |
Dimension C (In.) | 19 7/8 in |
Max. Depth (In.) | 22 in |
Dimension D (In.) | 1 1/2 in |
Outlet Height (In.) | 19 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 22 in |
Overall Height | 23 in |
Wheel Diameter | 14 in |
Inlet Diameter | 10 in |
Inlet Duct Connection Height | 19 7/8 in |
Outlet Diameter | 10 in |
Shaft Diameter | 3/4 in |
Outlet Duct Connection Width | 19 3/4 in |
Outlet Duct Connection Height | 19 3/4 in |
Overall Width | 23 in |
Inlet Duct Connection Width | 19 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 14 in, Airflow @ 0.000 in SP 2,235 cfm, Airflow @ 0.125 in SP 2,142 cfm, Airflow @ 0.250 in SP 2,039 cfm, Airflow @ 0.375 in SP 1,927 cfm, Airflow @ 0.500 in SP 1,807 cfm, Airflow @ 0.750 in SP 1,463 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in, Bearing Type Regreasable Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO 12"W x 25ft. Insulated Flexible Duct, R 6.0 (13602512)
- AIRCARE AirCare Filter, 10-1/2 H x 18 W x 1 D (1051)
- ALL-FILTERS 14X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14241.13 4PK)
- ACCUMULAIR Pleated Air Filter, 25" x 25" x 2", 6 Pack (FB25X25X2N_6)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON Duct Blower, 24 In (7H484)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- Dayton Square Centrifugal In-Line Blowers