Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 14 In
Mfr # 7H468
Zoro # G3461315
Free Shipping & Returns
$2,003.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 in
- Voltage 208-230/460
- Motor HP 1/4 hp
- Outlet Dia. (In.) 10 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7H468
- Zoro # G3461315
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Outlet Dia. (In.) | 10 in |
Dimension D (In.) | 1 1/2 in |
Max. Motor Height (In.) | 12 1/2 in |
Inlet Height (In.) | 19 7/8 in |
Dimension A (In.) | 23 1/8 in |
Width (In.) | 23 in |
Inlet Width (In.) | 19 7/8 in |
Outlet Height (In.) | 19 7/8 in |
Outlet Width (In.) | 19 7/8 in |
Dimension B (In.) | 22 in |
Dimension G (In.) | 13 1/4 in |
Dimension E (In.) | 20 in |
Height (In.) | 23 in |
Dimension F (In.) | 17 in |
Shaft Dia. (In.) | 3/4 in |
Inlet Dia. (In.) | 10 in |
Dimension C (In.) | 19 7/8 in |
Max. Depth (In.) | 22 in |
Shaft Diameter | 3/4 in |
Inlet Duct Connection Height | 19 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Height | 19 3/4 in |
Outlet Diameter | 10 in |
Wheel Diameter | 14 in |
Overall Height | 23 in |
Overall Depth | 22 in |
Inlet Duct Connection Width | 19 7/8 in |
Outlet Duct Connection Width | 19 3/4 in |
Overall Width | 23 in |
Inlet Diameter | 10 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 14 in, Airflow @ 0.000 in SP 1,509 cfm, Airflow @ 0.125 in SP 1,362 cfm, Airflow @ 0.250 in SP 1,185 cfm, Airflow @ 0.375 in SP 860 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in, Bearing Type Regreasable Pillow Block, Sound Level 5.9 sones @ 0.000 in SP and 5 ft, 6.3 sones @ 0.125 in SP and 5 ft, 6.7 sones @ 0.250 in SP and 5 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS 013G8252 Valve Mounted Dial With (013G8252)
- FLOWLINE Vibration Level Switch, Universal, Ryton (LZ12-1405)
- NATIONAL GUARD Louver, Dk Bronze, 24x18 (L-700-RXDKB-24x18)
- DAYTON Replacement Shaft (6380120)
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg (7M7R5)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1287 CFM (5TCL0)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DAYTON Duct Blower, 24 In (7H484)
- AMERICRAFT MFG Global Industrial„¢ Explosion Proof Blower 1/2 HP, Single Phase, CW, Top Horiz., 345 CFM (HADP8-1/2-S-EX-CWTH)
- Dayton Square Centrifugal In-Line Blowers