Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 14 In
Mfr # 7H456
Zoro # G1093102
product price: $1,983.99
/ea
Free Shipping & Returns
$1,983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 in
- Voltage 115/230
- Motor HP 1/3 hp
- Housing Material Steel
- CFM @ 0.375-In. SP 1927
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H456
- Zoro # G1093102
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Dimension A (In.) | 23 1/8 in |
Dimension C (In.) | 19 7/8 in |
Height (In.) | 23 in |
Dimension D (In.) | 1 1/2 in |
Dimension G (In.) | 13 1/4 in |
Max. Depth (In.) | 22 in |
Outlet Dia. (In.) | 10 in |
Outlet Height (In.) | 19 7/8 in |
Inlet Height (In.) | 19 7/8 in |
Dimension E (In.) | 20 in |
Max. Motor Height (In.) | 12 1/2 in |
Inlet Dia. (In.) | 10 in |
Outlet Width (In.) | 19 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension F (In.) | 17 in |
Dimension B (In.) | 22 in |
Inlet Width (In.) | 19 7/8 in |
Width (In.) | 23 in |
Overall Height | 23 in |
Outlet Duct Connection Height | 19 3/4 in |
Shaft Diameter | 3/4 in |
Wheel Diameter | 14 in |
Outlet Diameter | 10 in |
Inlet Duct Connection Width | 19 7/8 in |
Outlet Duct Connection Width | 19 3/4 in |
Inlet Diameter | 10 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 23 in |
Overall Depth | 22 in |
Inlet Duct Connection Height | 19 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 14 in, Airflow @ 0.000 in SP 2,235 cfm, Airflow @ 0.125 in SP 2,142 cfm, Airflow @ 0.250 in SP 2,039 cfm, Airflow @ 0.375 in SP 1,927 cfm, Airflow @ 0.500 in SP 1,807 cfm, Airflow @ 0.750 in SP 1,463 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in, Bearing Type Regreasable Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Electric Heating Cable, 120VAC, 50 FT Length (FFRG15-50)
- FIREYE Connector Cable 8 ft. (ED512-8)
- KING ELECTRIC Kcv Cove Heater 94" 208V 1125W White (KCV2012-W)
- RANCO Heat Pump Solenoid Coil, 208/240V (LDK-410000-070)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg (7M7T4)
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg (7M7R5)
- DAYTON Duct Blower, 30 In (7H487)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- Dayton Square Centrifugal In-Line Blowers