Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 14 In
Mfr # 7H454
Zoro # G0390747
product price: $2,103.99
/ea
Free Shipping & Returns
$2,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 in
- Voltage 115/230
- Motor HP 1/4 hp
- Max. BHP 0.11
- Wheel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H454
- Zoro # G0390747
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Inlet Dia. (In.) | 10 in |
Max. Depth (In.) | 22 in |
Dimension A (In.) | 23 1/8 in |
Shaft Dia. (In.) | 3/4 in |
Outlet Dia. (In.) | 10 in |
Inlet Height (In.) | 19 7/8 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension G (In.) | 13 1/4 in |
Outlet Width (In.) | 19 7/8 in |
Dimension D (In.) | 1 1/2 in |
Dimension C (In.) | 19 7/8 in |
Width (In.) | 23 in |
Dimension F (In.) | 17 in |
Dimension B (In.) | 22 in |
Dimension E (In.) | 20 in |
Outlet Height (In.) | 19 7/8 in |
Inlet Width (In.) | 19 7/8 in |
Height (In.) | 23 in |
Outlet Dimensions H x W | 19 3/4 in x 19 3/4 in |
Overall Depth | 22 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | 10 in |
Overall Height | 23 in |
Inlet H x W | 19 7/8 in x 19 7/8 in |
Wheel Diameter | 14 in |
Outlet Duct Connection Width | 19 3/4 in |
Wheel Dimensions | 14 in Dia. |
Inlet Duct Connection Width | 19 7/8 in |
Outlet Duct Connection Height | 19 3/4 in |
Inlet Duct Connection Height | 19 7/8 in |
Dimensons H x W x D | 23 in x 19 3/4 in x 22 in |
Shaft Diameter | 3/4 in |
Inlet Diameter | 10 in |
Overall Width | 23 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 14 in, Airflow @ 0.000 in SP 1,509 cfm, Airflow @ 0.125 in SP 1,362 cfm, Airflow @ 0.250 in SP 1,185 cfm, Airflow @ 0.375 in SP 860 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in, Bearing Type Regreasable Pillow Block, Sound Level 5.9 sones @ 0.000 in SP and 5 ft, 6.3 sones @ 0.125 in SP and 5 ft, 6.7 sones @ 0.250 in SP and 5 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 1/2 In, Rotation: CCW Closed End (Q475-250S L)
- HESSAIRE PRODUCTS. Hessaire 36" Belt Drive Box Fan 36X550-N, 3/4HP, 1PH, 11590 CFM (36X550-N)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL4)
- IO HVAC CONTROLS Bypass Damper, Vertical, 10" (BV-10)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Inline Blower, 18 In, w/ 3/4 HP Drive Pkg (7A0K6)
- DAYTON Duct Blower, 18 In (5AV80)
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V (7K446)
- DAYTON InLine Blower, w/ 3/4 HP Drive Pkg (7M7T2)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- Dayton Square Centrifugal In-Line Blowers