Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 14 In
Mfr # 5AV78
Zoro # G1406011
product price: $1,630.99
/ea
Free Shipping & Returns
$1,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 in
- Drive Type Belt Drive
- Dimension G (In.) 13 1/4 in
- Wheel Type Backward-Inclined
- Bearing Type Regreaseable Pillow Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5AV78
- Zoro # G1406011
- UPC # 190735342107
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Dimension G (In.) | 13 1/4 in |
Max. Motor Height (In.) | 12 1/2 in |
Outlet Dia. (In.) | 10 in |
Max. Depth (In.) | 22 in |
Width (In.) | 23 in |
Height (In.) | 23 in |
Dimension F (In.) | 17 in |
Dimension E (In.) | 20 in |
Inlet Height (In.) | 19 7/8 in |
Dimension B (In.) | 22 in |
Dimension A (In.) | 23 1/8 in |
Inlet Width (In.) | 19 7/8 in |
Outlet Width (In.) | 19 7/8 in |
Dimension D (In.) | 1 1/2 in |
Shaft Dia. (In.) | 3/4 in |
Outlet Height (In.) | 19 7/8 in |
Dimension C (In.) | 19 7/8 in |
Inlet Dia. (In.) | 10 1/2 in |
Overall Height | 19 7/8 in |
Overall Width | 23 in |
Wheel Diameter | 14 in |
Inlet Diameter | 10 1/2 in |
Outlet Duct Connection Width | 19 7/8 in |
Inlet Duct Connection Width | 19 7/8 in |
Inlet Duct Connection Height | 19 7/8 in |
Manufacturer Warranty Length | 1 yr |
Outlet Dimensions H x W | 19 3/4 in x 19 7/8 in |
Wheel Bore Diameter | 3/4 in |
Outlet Duct Connection Height | 19 3/4 in |
Inlet H x W | 19 7/8 in x 19 7/8 in |
Shaft Diameter | 3/4 in |
Outlet Diameter | 10 in |
Dimensons H x W x D | 19 7/8 in x 19 7/8 in x 22 in |
Overall Depth | 22 in |
Wheel Dimensions | 14 in Dia. |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 14 in, Minimum Airflow 1,509 cfm, Maximum Airflow 4,060 cfm, Maximum Static Pressure 2 3/4 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in, Bearing Type Regreaseable Pillow Block, Wheel Material Aluminum, Housing Material Steel, Inlet Diameter 10 1/2 in, Outlet Diameter 10 in, Outlet Duct Connection Height 19 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Duct Reducer, 12 in x 9 in Duct Dia, Galvanized Steel, 26 ga GA, 12 in W, 8" L, 7 in H (GRR12P9PGA26)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 50 Degrees to 200 Degrees F (A19ABB-2C)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGF9)
- SUNCOURT 12" Fully Adjustable Motorized Airflow Control Damper (ZC212)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON Duct Blower, 30 In (7H487)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg (7M7T4)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 180 XLF 115V)
- Dayton Square Centrifugal In-Line Blowers