Shop All Belt Sanders
Dayton
Dual Belt Sander, 2" W, 72" L, 1.5 hp
Mfr # 808TG0
Zoro # G609885807
product price: $2,880.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,880.99
Free 30-Day Returns
Key Features
- Compatible Workpiece Material Metal, Plastic, Wood
- Belt Speed 5,000 SFPM
- Horsepower 1.5 hp
- Belt Width 2 in
- Belt Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 808TG0
- Zoro # G609885807
- Country of Origin Taiwan, Province of China
- Category Belt Sanders
Dimensions
Belt Width | 2 in |
Belt Length | 72 in |
Details
Item | Dual Belt Sander |
Compatible Workpiece Material | Metal, Plastic, Wood |
Belt Speed | 5,000 SFPM |
Horsepower | 1.5 hp |
Mounting Location | Benchtop |
Description
Dual Belt Sander, Product Type Dual Belt Sander, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 1.5 hp, Mounting Location Benchtop, Belt Width 2 in, Belt Length 72 in, Belt Speed 5,000 SFPM, Speed Settings Variable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, Cobalt (1435-0.1575)
- OSG Jobber Drill Bit, #38, Carbide (200-1015)
- DRILL AMERICA 11/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11/16)
- GREY PNEUMATIC 3/8" Drive Impact Socket Set, 81 pcs (1281)
- DAYTON Belt Sander, 51 1/4 in (55MJ90)
- MAKITA 3" x 24" Belt Sander (9920)
- ASTRO PNEUMATIC SANDER 3/8"X13" BELT SIZE (AO223K)
- JET Belt/Disc Sander, 3/4 HP, 6x48 Belt (708595)
- JET Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps (577004)
- DYNABRADE Mini-Nitro Blt Sndr 20K (MNF1)
- MAKITA Makita® 9403 Belt Sander, 4" x 24", 11 Amp (9403)
- Dayton Sanders & Accessories