Shop All Bung Wrenches
Dayton
Drum Wrench, Non Sparking, Aluminum
Mfr # 12F737
Zoro # G5140387
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Opening Both 2 in and 3/4 in Drum Plugs
- Length 10-1/2"
- Wetted Materials Aluminum
- Features Nonsparking Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12F737
- Zoro # G5140387
- UPC # 190735114773
- Country of Origin India
- Category Bung Wrenches
Dimensions
Length | 10-1/2" |
Details
Item | Drum Wrench |
Material | Aluminum |
For Use With | Opening Both 2 in and 3/4 in Drum Plugs |
Wetted Materials | Aluminum |
Features | Nonsparking Design |
Color | Black, Yellow |
For Plug/Bung Style | 3/4 in Drum Plugs, 2 in Drum Plugs |
Description
Drum Wrench, For Plug/Bung Style 3/4 in Drum Plugs, 2 in Drum Plugs, Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT046-16A)
- BIG HORN High Speed Steel Step Drill Bit Titanium Nitride Coated (19249)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #7, 5/8-11, 2in (31400)
- WESTWARD 1/2" Drive Socket Wrench Set SAE, Metric 26 Pieces 14 mm to 32 mm, 7/16 in to 1 1/4 in , Chrome (4PM03)
- CPP USA Buttress Drum Bung NPT Converter (DRM545)
- VISEGRIP Poly Buttress Drum Bung, 10PK (DRM543)
- WESCO Non-Sparking Drum Plug Wrench 10.5" L (DRM1058)
- STM Aluminum NonSparking Drum Wrench For 2 34 Plugs (231398)
- ZORO SELECT Steel Pail Opener, 11 In. L (PAIL-PAL)
- SCOPENEXT Drum Bung Wrench - Aluminum - Non-Sparking (DW40)
- VISEGRIP Poly NPT Drum Bung, 10PK (DRM544)
- Dayton Wrenches