Shop All Drum Trucks
Dayton
Drum Truck, With Brake, Rubber Wheel
Mfr # 34D651
Zoro # G6221372
original price:
$667.75
8% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$613.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 37 1/2 in
- Overall Width 25 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 34D651
- Zoro # G6221372
- UPC # 190735264829
- Country of Origin Taiwan, Province of China
- Category Drum Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Width | 25 in |
Wheel Diameter | 10 in |
Front Wheel Dia. | 10 in |
Rear Wheel Width | 1 1/2 in |
Rear Wheel Dia. | 6 in |
Overall Depth | 55 in |
Front Wheel Width | 2 in |
Handle Height | 37 1/2 in |
Wheel Dia. | 10 in |
Overall HxWxD | 37 1/2 in x 25 in x 55 in |
Description
Ergonomic Tilt-Back Corrosion-Resistant Aluminum-Frame Drum Hand Truck, Load Capacity 1,000 lb, For Container Material Plastic, Steel, Wheel Dia. 10 in, Wheel Type Tread on Core, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual, Includes Foot Assist With Foot Assist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Workhorse Swivel Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheels (S-WH-62EMB)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H (5PC60A3B1C1P6)
- ZORO SELECT Speed Bump Endcap, For 49ZZ33, 49ZZ32 (GNRS2699BL)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-PATH 50G-FI)
- DAYTON Drum Truck, 30-85 Gal, Aluminum, 58 In. H (34D654)
- DAYTON Chime Jaw Drum Truck, 650 LB (6W854)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 57-1/2 In. H (34D650)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In. H (34D646)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In H (34D649)
- DAYTON Chime Jaw Drum Truck, 800 Lb (6W853)
- WESCO DM-1100-PL Power Lift Drum Han, DM-1100-PL (240156)
- Dayton Hand Trucks & Dollies