Shop All Drum Trucks
Dayton
Drum Truck, With Brake, Pneumatic Wheel
Mfr # 34D653
Zoro # G6142227
product price: $745.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$745.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Width 28 in
- Material Aluminum
- Color Silver
- Load Capacity 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 34D653
- Zoro # G6142227
- UPC # 190735264843
- Country of Origin Taiwan, Province of China
- Category Drum Trucks
Dimensions
Overall Height | 35 in |
Overall Width | 28 in |
Wheel Diameter | 12 in |
Front Wheel Width | 4 in |
Rear Wheel Width | 1 1/2 in |
Overall Depth | 57 1/2 in |
Rear Wheel Dia. | 6 in |
Front Wheel Dia. | 12 in |
Handle Height | 35 in |
Overall HxWxD | 35 in x 28 in x 57 1/2 in |
Wheel Dia. | 12 in |
Description
Ergonomic Tilt-Back Corrosion-Resistant Aluminum-Frame Drum Hand Truck, Load Capacity 700 lb, For Container Material Plastic, Steel, Wheel Dia. 12 in, Wheel Type Pneumatic, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual, Includes Foot Assist With Foot Assist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 10 ft Hoist Lift, 13/16 in Hook Opening (425Z65)
- T-JAK T-JAK Original Cabinet Jack (TJ-104)
- R&B WIRE PRODUCTS Vinyl Truck, Blue, 32 in L, 21.5 in W, 36 in H, 6 Bushel Volume Capacity (466B)
- DAYTON Keg/Case Truck, 500 lb. (4W325)
- DAYTON Pail Hand Truck, 500 lb. (2NXC4)
- DAYTON Chime Jaw Drum Truck, 650 LB (6W854)
- DAYTON Drum Truck, 55 gal, 660 lb, 37" D, 62" H (801N73)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In. H (34D646)
- DAYTON Drum Truck, 55 Gal, Steel, Rubber Wheel (34D644)
- DAYTON Keg/Case Truck, 500 lb. (4W324)
- Dayton Hand Trucks & Dollies