Shop All Drum Tools
Dayton
Drum Truck, 880 lb.
Mfr # 29PH14
Zoro # G0471637
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,752.99
Free 30-Day Returns
Key Features
- Overall Height 73 in
- Drum Capacity 85 gal, 55
- Overall Length 46 3/4 in
- Overall Width 60 in
- Load Capacity 880 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 29PH14
- Zoro # G0471637
- UPC # 190735215609
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 73 in |
Overall Length | 46 3/4 in |
Overall Width | 60 in |
Overall Depth | 45 in |
Manufacturer Warranty Length | 1 yr |
For Maximum Drum Diameter | 23 1/2 in |
Front Wheel Diameter | 8 in |
Lowest Jaw Height | 35 in |
Description
Drum Truck, Body Color Red, Drum Rotation 0 Degrees , For Drum Capacity 55 gal, 85 gal, For Maximum Drum Diameter 23 1/2 in, Overall Depth 45 in, Overall Height 73 in, Overall Width 60 in, Weight Capacity 880 lb, Body Finish Powder Coated, Body Material Steel, Caster Type Swivel, Drum Securing Mechanism Spring-Loaded Clamp, For Drum Material Plastic, Metal, Front Wheel Diameter 8 in, Leg Clearance 28 in to 55 in, Lowest Jaw Height 35 in, Manufacturer Warranty Length 1 yr, Maximum Lift 42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 6 PK (41226)
- ZORO SELECT Square Hole Pegboard, 24x24, Red, PK2 (5TPC0)
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Blue (QSB116BL)
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 2000 lb (21VG32)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP22)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP26)
- DAYTON Drum Truck, 30 or 55 gal., 1000 lb. (30YP18)
- DAYTON Sling Drum, 1500 Lb Horizontal (1XWA5)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1000 lb, 24-1/2 (21VG59)
- DAYTON Drum Carrier, 880 lb. (29PH16)
- Dayton Drums & Accessories