Shop All Drum Trucks
Dayton
Drum Truck, 30-85 Gal, Aluminum, 58 In. H
Mfr # 34D654
Zoro # G6166386
original price:
$598.59
13% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Not eligible for select promotions
$515.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Width 28 in
- Material Aluminum
- Color Silver
- Load Capacity 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 34D654
- Zoro # G6166386
- UPC # 190735264850
- Country of Origin Taiwan, Province of China
- Category Drum Trucks
Dimensions
Overall Height | 35 in |
Overall Width | 28 in |
Wheel Diameter | 12 in |
Rear Wheel Width | 1 1/2 in |
Front Wheel Width | 4 in |
Rear Wheel Dia. | 6 in |
Front Wheel Dia. | 12 in |
Overall Depth | 57 1/2 in |
Overall HxWxD | 35 in x 28 in x 57 1/2 in |
Handle Height | 35 in |
Wheel Dia. | 12 in |
Description
Ergonomic Tilt-Back Corrosion-Resistant Aluminum-Frame Drum Hand Truck, Load Capacity 700 lb, For Container Material Plastic, Steel, Wheel Dia. 12 in, Wheel Type Pneumatic, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual, Includes Foot Assist With Foot Assist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Bright, 100' per Round Pail (T0181513)
- GLOBAL INDUSTRIAL 50mm Casters w/Barrel, 5 Per Set (RP2022)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Push Beam Trolley (OZSS1PBT)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J876)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In. H (34D646)
- DAYTON Chime Jaw Drum Truck, 650 LB (6W854)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In H (34D649)
- DAYTON 56-1/2 in. Steel Drum Truck, 30-55 Gallons (34D664)
- DAYTON Chime Jaw Drum Truck, 800 Lb (6W853)
- DAYTON Drum Truck, 55 Gal, Steel, Red, Height 59 In (34D647)
- GROZ Barrel Drum Dolly Stand (44373)
- Dayton Hand Trucks & Dollies