Shop All Drum Trucks
Dayton
Drum Truck, 30-85 Gal, 55-1/4 In. H
Mfr # 34D652
Zoro # G6068657
product price: $460.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$460.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Width 25 in
- Material Aluminum
- Color Silver
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 34D652
- Zoro # G6068657
- UPC # 190735264836
- Country of Origin Taiwan, Province of China
- Category Drum Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Width | 25 in |
Wheel Diameter | 10 in |
Front Wheel Width | 2 in |
Rear Wheel Dia. | 6 in |
Overall Depth | 55 in |
Rear Wheel Width | 1 1/2 in |
Front Wheel Dia. | 10 in |
Wheel Dia. | 10 in |
Overall HxWxD | 37 1/2 in x 25 in x 55 in |
Handle Height | 37 1/2 in |
Description
Ergonomic Tilt-Back Corrosion-Resistant Aluminum-Frame Drum Hand Truck, Load Capacity 1,000 lb, For Container Material Plastic, Steel, Wheel Dia. 10 in, Wheel Type Tread on Core, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual, Includes Foot Assist With Foot Assist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500lb. Cap, Yellow (36FL12)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106242-D3)
- CAMPBELL Aluminum Wire Rope Sleeve (7670814)
- ZORO SELECT Wire Cart, 4 Shelf, L60 x W24 x H67 In. (3TPD8)
- DAYTON Drum Truck, 55 Gal, Steel, Rubber Wheel (34D644)
- DAYTON Keg/Case Truck, 500 lb. (4W324)
- DAYTON Pail Hand Truck, 500 lb. (2NXC4)
- DAYTON Drum Truck, 55 Gal, Steel, 57-1/2 In. H (34D665)
- DAYTON Drum Truck, 55 Gal, Steel, Red, Height 59 In (34D647)
- DAYTON Drum Truck, With Brake, Rubber Wheel (34D651)
- VESTIL Yellow Drum Truck Cradle With Semi-Steel Wheels 1000 lb Capacity (RDBT-SS)
- Dayton Hand Trucks & Dollies