Shop All Drum Tools
Dayton
Drum Sling, 1 Drum, 30, 55, 85 gal, 1000 lb
Mfr # 21VG53
Zoro # G5311896
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 2 3/8 in
- Type Vertical
- Load Capacity 1,000 lb
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21VG53
- Zoro # G5311896
- UPC # 190735424216
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 2 3/8 in |
Overall Width | 2 3/4 in |
Overall Length | 40 in |
For Minimum Drum Diameter | 18 in |
For Min. to Max. Drum Diameter | 18 in to 23 in |
For Maximum Drum Height | 2 3/8 in |
Maximum Opening Width | 2 3/4 in |
For Maximum Drum Diameter | 23 in |
Description
Drum Sling, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points 2, For Maximum Drum Diameter 23 in, For Maximum Drum Height 2 3/8 in, For Minimum Drum Diameter 18 in, Material Steel, Overall Length 40 in, Weight Capacity 1,000 lb, For Drum Material Metal, For Drum Capacity 30 gal, 55 gal, 85 gal, Maximum Opening Width 2 3/4 in, Product Type Lifting Sling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extended Spring Clip, 2 In, PK5 (5TPL5)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG38)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 26 1/8 in L, Gray (SN2618-10 GREY)
- PIG Corrosive Liquids Drum Gauge 55 gallon (DRM1293-55G)
- DAYTON Drum Rack, (9) 55 gal., Steel (31CA32)
- DAYTON Drum Lifter, Open Head, Hoist Mounted (12R540)
- DAYTON Drum Cradle, Cap 600 Lb, 2 Swivel Casters (3BA26)
- DAYTON Vertical Drum Lifter/Dispenser, Manual (12R538)
- DAYTON Drum Cradle, Cap 600 Lb, 4 Rigid Casters (1GC91)
- DAYTON Economy Drum Lifter, Cap 700 Lb (12R542)
- DAYTON Drum Lifter, 55 gal., 800 lb. (30YP27)
- Dayton Drum Tools