Shop All Drum Tools
Dayton
Drum Rack, Stackable, For 3 Steel Drums
Mfr # 30YN84
Zoro # G8728833
product price: $207.99
/ea
Sold in multiples of 2 for $415.98
Item requires special delivery charges. A $47.50 per item surcharge will be applied.
$415.98
Free 30-Day Returns
Key Features
- Height 12 in
- Drum Rack Capacity (3) 55 gal
- Width 71 1/2 in
- Overall Width 72 in
- Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30YN84
- Zoro # G8728833
- UPC # 190735461280
- Country of Origin China
- Category Drum Tools
Dimensions
Height | 12 in |
Width | 71 1/2 in |
Overall Width | 72 in |
Overall Height | 12 in |
Depth | 30 in |
Overall Depth | 30 in |
Level Height | 8 7/8 in |
For Maximum Drum Diameter | 23 1/2 in |
Details
Item | Drum Rack |
Drum Rack Capacity | (3) 55 gal |
Capacity | 800 lb |
Color | Red |
Drum Capacity | 55 Gal. |
Number of Levels | 1 |
Weight Capacity | 2,400 lb |
For Drum Capacity | 55 gal |
Weight Capacity Per Level | 2400 lb |
Housing Color | Red |
For Number of Drums | 3 |
Housing Finish | Powder Coated |
Product Type | Drum Rack |
Forklift Entry | Yes |
For Container Type | Drums |
Description
Drum Rack, For Drum Capacity 55 gal, For Maximum Drum Diameter 23 1/2 in, For Number of Drums 3, Housing Color Red, Level Height 8 7/8 in, Number of Levels 1, Overall Depth 30 in, Overall Height 12 in, Overall Width 72 in, Weight Capacity 2,400 lb, Weight Capacity Per Level 2400 lb, For Container Type Drums, Forklift Entry Yes, Housing Finish Powder Coated, Product Type Drum Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plunger Door Holder, Stn Brnz, Solid Brass (33J803)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- WESTWARD Compartment Box with 8 compartments, Plastic, 4 1/2 in H x 16-1/2 in W (2HFT2)
- QUANTUM STORAGE SYSTEMS Clear Plastic Stack Bin, 5 in L, 3 in W (SNH010)
- DAYTON Sling Drum, 1500 Lb Horizontal (1XWA5)
- DAYTON Economy Drum Lifter, Cap 700 Lb (12R542)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 24In (1XWA3)
- DAYTON Drum Rack, (9) 55 gal., Steel (31CA32)
- DAYTON Drum Lifter, 55 gal., 800 lb. (30YP27)
- DAYTON Salvage Drum Lifter, Cap 1000 Lb (12R543)
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 1000 lb (21VG53)
- Dayton Drums & Accessories