Shop All Drum Tools
Dayton
Drum Rack, Stackable, For 2 Steel Drums
Mfr # 30YN83
Zoro # G8728824
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Rack Capacity (2) 55 gal
- Height 12 in
- Width 45 1/2 in
- Overall Width 46 in
- Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30YN83
- Zoro # G8728824
- UPC # 190735461273
- Country of Origin China
- Category Drum Tools
Dimensions
Height | 12 in |
Width | 45 1/2 in |
Overall Width | 46 in |
Overall Height | 12 in |
Depth | 30 in |
Overall Depth | 30 in |
Level Height | 8 7/8 in |
For Maximum Drum Diameter | 23 1/2 in |
Details
Item | Drum Rack |
Drum Rack Capacity | (2) 55 gal |
Capacity | 800 lb |
Color | Red |
Drum Capacity | 55 Gal. |
Weight Capacity Per Level | 1600 lb |
For Number of Drums | 2 |
Housing Finish | Powder Coated |
Number of Levels | 1 |
For Container Type | Drums |
Weight Capacity | 1,600 lb |
For Drum Capacity | 55 gal |
Housing Color | Red |
Forklift Entry | Yes |
Product Type | Drum Rack |
Description
Drum Rack, For Drum Capacity 55 gal, For Maximum Drum Diameter 23 1/2 in, For Number of Drums 2, Housing Color Red, Level Height 8 7/8 in, Number of Levels 1, Overall Depth 30 in, Overall Height 12 in, Overall Width 46 in, Weight Capacity 1,600 lb, Weight Capacity Per Level 1600 lb, For Container Type Drums, Forklift Entry Yes, Housing Finish Powder Coated, Product Type Drum Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Hotel Safe, 0.4 cu ft, 20 lb (H060ES)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPK6)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- MARLIN STEEL WIRE PRODUCTS Gray Rectangular Storage Basket, Steel (00-02035005-04)
- DAYTON Vertical Drum Lifter, Cap 1000 Lb (12R539)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP26)
- DAYTON Drum Truck, 30 or 55 gal., 1000 lb. (30YP18)
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In (21VG34)
- DAYTON Drum Lifter, Open Head, Hoist Mounted (12R540)
- DAYTON Drum Carrier, 880 lb. (29PH16)
- ZORO SELECT Drum Plug Wrench, Iron, 15 1/2 In L (59)
- Dayton Drums & Accessories