Shop All Hand Drum Pumps
Dayton
Drum Pump Tube, Alum Suction Tube, 47" L
Mfr # 53RU61
Zoro # G2125160
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 47 in
- For Media Type Antifreeze, Ethylene Glycol, Glycerin, Sodium Bicarbonate, Diesel Fuel, Hydraulic Oil, Water, Motor Oil
- For Container Size 275 gal
- Max. Flow Rate 35 gpm
- Max. Viscosity 1500 CPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53RU61
- Zoro # G2125160
- UPC # 00194484303778
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 47 in |
For Container Size | 275 gal |
Diameter | 1-1/2" |
Suction Tube Outlet O.D. Size | 1" |
Outlet Size | 1 in Barb |
Inlet Size | 1 1/2 in |
Overall Length | 51 in |
Description
Drum Pump Tube, Suction Tube Length 47 in, Pump Package Type Drum Pump Tube, Suction Tube Material Aluminum, Suction Tube ID 1 1/3 in, Suction Tube OD 1 1/2 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 1/2 in, Discharge Connection Type Hose Barb, Overall Length 51 in, For Container Size 275 gal, For Container Type Tote, Max. Flow Rate 35 gpm, Max. Viscosity 1500 CPS, Max. Fluid Temp. 175 Degrees F, Max. Head 36 ft, Max. Head Pressure 16 psi, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Pump-115V Condensate (CB501UL)
- PARTS20 Repair Kit 1Hp Jet Pump (FPPK100-P2)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1201200 Scfh Air (RMC-107-SSV)
- IFM Adapter, 3/4 In, for Flow Meter (E40193)
- DAYTON Hand Drum Pump, Polypropylene, 1/4In OD (5UWG4)
- DAYTON Hand Operated Drum Pump, Cast Iron, 1 In. (4HA34)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (6HKV4)
- DAYTON Hand Drum Pump, Lever, PPS, 1 in.OD (5XA54)
- DAYTON Hand Drum Pump, Cast Iron, 1-1/4In OD (4HA38)
- DAYTON Hand Drum Pump, Polypropylene, 1 In OD (38Y790)
- DAYTON DEF Drum Pump Kit, Air (6GKR5)
- Dayton Hand Drum Pumps