Shop All Hand Drum Pumps
Dayton
Drum Pump Nozzle, Manual
Mfr # 55EC74
Zoro # G9213959
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Wetted Materials Stainless Steel, Viton
- Max. Fluid Temp. 175 Degrees F
- Food Grade No
- Metered No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55EC74
- Zoro # G9213959
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Overall Length | 10 in |
Inlet Size | 1 in |
Details
Item | Drum Pump Nozzle |
Wetted Materials | Stainless Steel, Viton |
Max. Fluid Temp. | 175 Degrees F |
Food Grade | No |
Metered | No |
Diesel Exhaust Fluid Compatible | No |
Spout Material | Stainless Steel |
Inlet Type | Hose Barb |
Spout Connection Type | Integral to Nozzle |
Nozzle Operation | Manual |
Nozzle Material | Stainless Steel, Viton |
Max. Operating Pressure | 32 psi |
Nozzle Shut-Off | Manual |
Description
Drum Pump Nozzle, Overall Length 10 in, Food Grade No, Spout Material Stainless Steel, Max. Operating Pressure 32 psi, Nozzle Material Stainless Steel, Viton, Inlet Type Hose Barb, Inlet Size 1 in, Max. Fluid Temp. 175 Degrees F, Nozzle Operation Manual, Spout Connection Type Integral to Nozzle, Diesel Exhaust Fluid Compatible No, Metered No, Wetted Materials Stainless Steel, Viton
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 15 gal. (01-28961)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 200 Cfh95 LM Air (RMB-54D-SSV)
- WORLD MARKETING 21-3/4 In. Manual Siphon Pump (DH-10)
- ARMSTRONG PUMPS Impeller, Non-Ferrous (812961-111)
- DAYTON Hand Drum Pump, Lever, PPS, 1 in.OD (5XA54)
- DAYTON Hand Drum Pump, Lever, PVDF, 1In OD (5XA55)
- DAYTON Drum Pump, Battery, Inlet 5/16 In (38Y794)
- DAYTON Hand Drum Pump, Cast Iron, 1-1/4In OD (4HA38)
- DAYTON Hand Drum Pump, Polypropylene, 3/4In NPT (5UWH4)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR3)
- CPP S75x6 Female Buttress x 2 Male NPT Pipe Thread IBC Valve (DL2/75UF/2NPM/7)
- Dayton Hand Drum Pumps