Shop All Drum Pump Motors
Dayton
Drum Pump Motor, Air, 1/2 HP, For 11Z374
Mfr # 11Z376
Zoro # G3721331
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Air
- Motor HP 1/2
- Air Consumption 27 cfm
- Duty Cycle Intermittent
- Air Inlet Size 1/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11Z376
- Zoro # G3721331
- UPC # 190735114315
- Country of Origin United States
- Category Drum Pump Motors
Dimensions
Air Inlet Size | 1/8 in FNPT |
Air Outlet Size | 1/8 in |
Details
Power Source | Air |
Motor HP | 1/2 |
Air Consumption | 27 cfm |
Duty Cycle | Intermittent |
Max. Air Pressure | 80 psi |
Housing Material | Cast Steel, Nylon |
Motor RPM | 10,000 RPM |
For Use With | Pump Motor |
HP | 1/2 |
Item | Air Operated Drum Pump Motor |
Duty | Intermitent |
Motor Type | Pneumatic |
Agency Compliance | CE,ATEX |
Max. Fluid Temp. | 175 Degrees F |
Variable Speed | Yes |
Noise Level | 78 db |
Max. Operating Temp. | 175 Degrees F |
Runs Dry | Yes |
Seal Material | Sealless |
Air Inlet Type | FNPT |
Explosion Proof | Yes |
Input Watts | 370 |
Description
Air Operated Drum Pump Motor, Air Consumption 27 cfm, Air Inlet Type FNPT, Air Inlet Size 1/8 in FNPT, Air Outlet Size 1/8 in, Max. Air Pressure 80 psi, Motor Type Pneumatic, Motor HP 1/2, Motor RPM 10,000 RPM, Duty Cycle Intermittent, Max. Fluid Temp. 175 Degrees F, Max. Operating Temp. 175 Degrees F, Power Source Air, Pump Package Type Drum Pump Motor, Variable Speed Yes, Runs Dry Yes, Housing Material Cast Steel, Nylon, Seal Material Sealless, Noise Level 78 db, Explosion Proof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Agitator Motor, 15 WO, 115 Volt, Original OEM Motor (ESP-L15EMJR1B1)
- GATES Truflex V-Belts, 4L450 (4L450)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A249SS-120-A)
- GAST Filter 32 Oz Glass 3/4 Npt Sp Aa900D (AA900D)
- DAYTON Air Drum Pump Motor, 28 cfm, 3/4 HP (55EC71)
- DAYTON Electric Motor, Drum Pump (5UWF1)
- FINISH THOMPSON FTI .5 HP Electric IBC Tote Pump System with PFS Pick-Up Tube (IBC8012)
- ITW VORTEC Vortec Air-Operated Dual-Force Vac Pump (DRM903)
- FINISH THOMPSON FTI .5 HP Air-Operated Drum Pump System With TTS Pick-Up Tube (DRM8004)
- FLUX F457 Electric 120V Motor for Drum Pump (24-ZORO0294)
- FLUX F458 Electric 120V Motor for Drum Pump (24-ZORO0297)
- Dayton Drum Pump Motors