Shop All Hand Drum Pumps
Dayton
Drum Pump, Inlet 1/2", Max. Flow 15 gpm
Mfr # 53JU98
Zoro # G8096201
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 39 1/4 in
- For Media Type Antifreeze, Automatic Transmission Fluid, Calcium Chloride, Diesel Fuel, E85, Ethanol, Ethylene Glycol, Gasoline, Heptane, Hexane, Isopropanol, Lithium Grease, Methanol, Motor Oil, Naphtha, Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Stoddard Solvent, Sulfuric Acid, Turpentine, Water
- For Container Size 55 gal
- Max. Flow Rate 15 gpm
- Air Inlet Size 1/4 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53JU98
- Zoro # G8096201
- UPC # 00194484302948
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 39 1/4 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in FNPT |
Suction Tube Outlet I.D. Size | 1/2" |
Hose Length | 10 ft |
Adapter Dia. | 2" |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Outlet OD Size | 3/4" |
Suction Tube Outlet O.D. Size | 3/4" |
Height | 48-5/8" |
Hose Inside Dia. | 1/2 in |
Width | 7-1/16" |
Outlet Size | 1/2" |
Discharge Tube Outlet ID Size | 1/2" |
Discharge Tube Length | 10 ft. |
Inlet Size | 1/2" |
Discharge Size FPT (In.) | 1/2 |
Hose Outside Dia. | 3/4 in |
Height Above Container | 10 in |
Air Outlet Size | 3/8 in |
Overall Length | 56 5/8 in |
Bung Connection Dia. | 2 in |
Description
Air Operated Drum Pump, Max. Air Pressure 100 psi, Suction Tube Material Steel, Self-Priming Yes, Overall Length 56 5/8 in, Explosion Proof No, Discharge Connection Type FNPT, Food Grade No, Air Outlet Size 3/8 in, Bung Connection Dia. 2 in, Hose Length 10 ft, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 78 db, Max. Viscosity 15,000 cps, Adapter Connection Type FNPT, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT 185332Lf Lead Free Bearing (185332LF)
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi (M8020-ULL-NC)
- DWYER INSTRUMENTS Flowmeter, 00605 Lpm Air (VFA-21)
- ZEELINE National-Spencer | Zee Line Lever-Action Drum Pump 375 for Water-Based Fluids (375)
- DAYTON Hand Drum Pump, Polypropylene, 1/4In OD (5UWG3)
- DAYTON Hand Drum Pump, Piston, Polypropylene (2RUJ9)
- DAYTON Hand Drum Pump, Polyacetal, 3/4 In HB (5UWG7)
- DAYTON Hand Drum Pump, Stainless Steel, 1In OD (38Y793)
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD (3BY44)
- DAYTON Hand Drum Pump, Stainless Steel, 9/16"OD (4HA31)
- RIDGID Bolt Cutter Head Assembly, For S36 (18383)
- Dayton Hand Drum Pumps