Shop All Hand Drum Pumps
Dayton
Drum Pump, For Use w/5 gal. Container
Mfr # 52JR54
Zoro # G3371702
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 13.2031 in
- Action Type Piston
- For Media Type Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil
- For Container Size 5 gal
- Max. Flow Rate 2.25 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 52JR54
- Zoro # G3371702
- UPC # 190735938096
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 13.2031 in |
For Container Size | 5 gal |
Suction Tube Outlet O.D. Size | 1" |
Discharge Tube Length | 9-3/4" |
Discharge Tube Outlet OD Size | 1/2" |
Discharge Size FPT (In.) | 1 |
Adapter Dia. | 2-11/16" |
Width | 4-5/16" |
Outlet Size | 1/2" |
Inlet Size | 1" |
Discharge Tube Outlet ID Size | 1/4" |
Manufacturers Warranty Length | 1 yr. |
Height | 18-15/16" |
Hose Length | 48 in |
Diameter | 1" |
Suction Tube Outlet I.D. Size | 15/16" |
Hose Inside Dia. | 1/2 in |
Bung Connection Dia. | 2-11/16 in |
Description
Hand Operated Drum Pump, Self-Priming Yes, Metered No, Hose Length 48 in, Includes Discharge Hose Yes, Piston Material Aluminum, Features Engineered for Trouble Free, Down Stroke Operation with Fluid Discharge When Pushing The Handle Down, Ergonomic D-Handle Grip Design for Easy Operation and Reduced Fatigue, Reduces Pullout Stress On The Pump Bung, Heady Duty Steel Suction Tube with Pump H, For Use With 5 gal Container, For Container Type Bucket, Pail, Includes Bung Adapter Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Fuel Line, Safety-T-Break, Non Reconnect (002273)
- SPRINGER PARTS Mechanical Seal; Replaces FRANKLIN ELECTRIC CO., INC. 106196102 (106196102SP)
- APG Kari float switch - pump down & high/low alarm (KA-4H)
- EVERFLO Sprayer Pump, Inlet/Outlet 1/2" FNPT (EF3000-BOX)
- DAYTON Hand Drum Pump, Polypropylene, 5/8In OD (3BY45)
- DAYTON Hand Drum Pump, Steel/Aluminum, 1/2"FNPT (6HKV5)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT23)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (4AYD6)
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD (4HA32)
- DAYTON Hand Drum Pump, Piston, Brass, 1/2In HB (5UWG9)
- ZEP Hand Drum Pump, Piston, 3 gpm@120 strokes (F65701)
- Dayton Hand Drum Pumps