Shop All Hand Drum Pumps
Dayton
Drum Pump, Battery, Inlet 5/16 In
Mfr # 38Y794
Zoro # G5295841
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 15 in
- For Media Type Automatic Transmission Fluid, Diesel Fuel, Kerosene, Water
- For Container Size 5 gal
- Max. Flow Rate 1.4 gpm
- Max. Viscosity 500 cps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 38Y794
- Zoro # G5295841
- UPC # 190735277645
- Country of Origin Taiwan, Province of China
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 15 in |
For Container Size | 5 gal |
Discharge Tube Outlet OD Size | 37/64" |
Manufacturers Warranty Length | 1 yr. |
Suction Tube Outlet O.D. Size | 45/64" |
Discharge Tube Outlet ID Size | 33/64" |
Overall Length | 24 1/8 in |
Outlet Size | 33/64" OD |
Hose Length | 24 in |
Inlet Size | 5/16" |
Height Above Container | 10 in |
Description
Battery Operated Pail Pump, For Use With Diesel, Kerosene, Light Oils, Hose Length 24 in, Suction Tube Length 15 in, Includes Bung Adapter No, Power Source (2) D Size Batteries, Includes Discharge Hose Yes, Compatible Chemicals Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Fresh Water, Kerosene, Salt Water, Includes Nozzle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 550 Scfm Air (VFC-122-EC)
- BELL & GOSSETT FT125H-3/4 Cover Repair Kit (405600)
- ZORO SELECT Kit, Valve (KIT 1828)
- SJE-RHOMBUS Tank Alert 4X Alarm Low (4X-01LSGM)
- DAYTON Hand Drum Pump, Stainless Steel, 9/16"OD (4HA31)
- DAYTON DEF Drum Pump Kit, Air (6GKR5)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT22)
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD (3BY43)
- DAYTON Hand Operated Drum Pump, Cast Iron, 1 In. (4HA34)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (6HKV4)
- LIQUIDYNAMICS Air Drum Pump, 1" Inlet, 4 gpm Max. Flow (20094-S31)
- Dayton Hand Drum Pumps