Shop All Hand Drum Pumps
Dayton
Drum Pump, Air Operated, 3/4 In FNPT
Mfr # 5UWG8
Zoro # G0589206
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 37 3/8 in
- Action Type Reciprocating Action
- For Media Type Automatic Transmission Fluid, Motor Oil
- For Container Size 55 gal
- Max. Flow Rate 3.7 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UWG8
- Zoro # G0589206
- UPC # 190735352632
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 37 3/8 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in FNPT |
Discharge Size FPT (In.) | 3/4 |
Height | 2-1/2" |
Outlet Size | 3/4" FNPT |
Manufacturers Warranty Length | 1 yr. |
Air Outlet Size | 1 3/8 in |
Description
Air Operated Drum Pump, Max. Air Pressure 150 psi, Self-Priming Yes, Discharge Connection Type FNPT, Air Outlet Size 1 3/8 in, Includes Discharge Hose No, Motor Enclosure Motor Housing, Max. Viscosity 850 cps, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No, Adapter Material Aluminum, Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1000psi (220577)
- PIUSI USA Pulser, K700, 2" NPT (F0049801A)
- SHURFLO Diaphragm Pump, Polypropylene, EPDM, 0.6 GPM (166-200-56)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1914S203)
- DAYTON Motor, Drum Pump, 110 Volt, GPM 32 (1DLK6)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT24)
- DAYTON Hand Drum Pump, Cast Iron, 1-1/4In OD (4HA38)
- DAYTON Hand Drum Pump, Polypropylene, 5/8In OD (3BY46)
- DAYTON Drum Pump, For Use w/5 gal. Container (52JR54)
- DAYTON Hand Drum Pump, Piston, Nylon, 3/4In NPT (5UWH3)
- ZEP Hand Drum Pump, Piston, 3 gpm@120 strokes (F65701)
- Dayton Hand Drum Pumps