Shop All Hand Drum Pumps
Dayton
Drum Pump, Air Operated, 3/4 In FNPT
Mfr # 5UWG6
Zoro # G1755442
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 37 in
- Action Type Reciprocating Action
- For Media Type Automatic Transmission Fluid, Kerosene, Motor Oil
- For Container Size 55 gal
- Max. Flow Rate 10.6 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UWG6
- Zoro # G1755442
- UPC # 190735352618
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 37 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in FNPT |
Height | 2-1/2" |
Discharge Size FPT (In.) | 3/4 |
Outlet Size | 3/4" FNPT |
Manufacturers Warranty Length | 1 yr. |
Air Outlet Size | 1 3/8 in |
Description
Air Operated Drum Pump, Max. Air Pressure 150 psi, Self-Priming Yes, Discharge Connection Type FNPT, Air Outlet Size 1 3/8 in, Includes Discharge Hose No, Motor Enclosure Motor Housing, Max. Viscosity 440 cps, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No, Adapter Material Aluminum, Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 1/4 HP Automatic Pool Cover Pump (UTA02502APK)
- GPI Drum Pump, 12VDC, 1/5 HP (P-120H-2UR)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 1-1/8In OD (7036)
- RULE LoPro 900GPH Bilge Pump - Automatic (LP900S)
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD (4HA33)
- DAYTON 3/4 in. OD Polyethylene Hand Drum Pump (4HA27)
- DAYTON Hand Drum Pump, Cast Iron, 3/4 In FNPT (5UWH2)
- DAYTON Hand Drum, Lever, Polyacetal, 1-1/4In OD (4AYD5)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (5UWG8)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR4)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (4AYD6)
- Dayton Hand Drum Pumps