Shop All Electric Drum Pumps
Dayton
Drum Pump, 22 gpm, 1 HP, 230VAC, 39" L
Mfr # 53RU55
Zoro # G8093298
product price: $1,125.99
/ea
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9761
- Housing Material Aluminum
- Includes Adapter, Hose, Motor, Nozzle with 3/4 in Spout
- Inlet Size 1-1/2"
- Motor Type Electric AC Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53RU55
- Zoro # G8093298
- UPC # 00194484303716
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-1/2" |
Length | 39" |
Hose Inside Dia. | 1 in |
Height | 53" |
Suction Tube Outlet O.D. Size | 1-1/2" |
Width | 4-39/64" |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Length | 6 ft. |
Discharge Tube Outlet ID Size | 1" |
Suction Tube Length | 39 in |
Hose Length | 72 in |
Discharge Tube Outlet OD Size | 1-1/4" |
Adapter Dia. | 1-11/16" |
Outlet Size | 1" barb |
Cord Length | 16 ft |
Bung Connection Dia. | 2 in |
Hose Outside Dia. | 1 1/4 in |
For Container Size | 55 gal |
Overall Length | 51 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 16 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 16 psi, For Use With 9761, Rated Voltage 230V AC, Plug Type CEE 7/7, Suction Tube OD 1 5/8 in, Hose Length 72 in, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Outer Tube with Head, 40", 316 SS (107580-3)
- BECKETT Beckett 430 GPH Fountain & Pond Pump, M Series (M400AUL-M430AUL)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H621-007)
- HONDA Engine Driven Utility Pump, 118cc Engine (WH15)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLT1)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR1)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 47" L (53RU56)
- DAYTON Electric, Drum Pump (5UWF7)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (3PXK1)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLP4)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLP8)
- Dayton Electric Drum Pumps