Shop All Electric Drum Pumps
Dayton
Drum Pump, 110VAC, 1 HP, 60 Hz
Mfr # 3PXK1
Zoro # G2907432
product price: $2,232.99
/ea
Free Shipping & Returns
$2,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SP-ENC-V / SP-8700-39
- Housing Material 316L Stainless Steel
- Includes Hose Barb
- Inlet Size 1-5/8"
- Motor Type Electric AC Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3PXK1
- Zoro # G2907432
- UPC # 190735293157
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-5/8" |
Overall Length | 52 in |
Manufacturers Warranty Length | 3 yr. |
Suction Tube Length | 39 in |
Outlet Size | 1-1/4" |
Height | 53" |
Cord Length | 16 ft |
For Container Size | 55 gal |
Description
Electric Operated Drum Pump, Max. Head Pressure 40 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 40 psi, For Use With SP-ENC-V / SP-8700-39, Rated Voltage 110V AC, Plug Type NEMA 5-15-P, Suction Tube OD 1 5/8 in, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter No, Runs Dry Yes, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose No, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (PD05R-ASS-STT-B)
- ARO Hose Asm, 624201-10 (624201-10)
- SJE-RHOMBUS Cable Cord, Neoprene/Stainless Steel (4 Cable Cord Seal)
- DWYER INSTRUMENTS Flowmeter, 20200 Scfh Air (VFA-9)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR1)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 47" L (53RU56)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLP4)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLT1)
- DAYTON Drum Pump, 22 gpm, 1 HP, 230VAC, 39" L (53RU55)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 39" L (53RU54)
- TERA PUMP Electric Drum Pump (TREDRUME)
- Dayton Electric Drum Pumps