Shop All Electric Drum Pumps
Dayton
Drum Pump, 110VAC, 1 HP, 60 Hz
Mfr # 3PXJ9
Zoro # G1913247
Free Shipping & Returns
$2,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SP-ENC-V / SP-8600-39
- Housing Material 316L Stainless Steel
- Includes Hose Barb
- Inlet Size 1-5/8"
- Motor Type Electric AC Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3PXJ9
- Zoro # G1913247
- UPC # 190735293140
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-5/8" |
Manufacturers Warranty Length | 3 yr. |
Suction Tube Length | 39 in |
Overall Length | 52 in |
Outlet Size | 1-1/2" |
Height | 53" |
Cord Length | 16 ft |
For Container Size | 55 gal |
Description
Electric Operated Drum Pump, Max. Head Pressure 16 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 16 psi, For Use With SP-ENC-V / SP-8600-39, Rated Voltage 110V AC, Plug Type NEMA 5-15-P, Suction Tube OD 1 5/8 in, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter No, Runs Dry Yes, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose No, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" T-70 HOT WATER AIR VENT (110-331)
- K2 PUMPS 4 in. Well Seal, 1 in. and 1-1/4 in. Double Drop, Model (AWS2400125K)
- PIUSI Electric Operated Drum Pump, 12VDC, 9 Max. Flow Rate , 23/64 HP, Cast iron, 3/4" Inlet (F00204080)
- CHEM-TECH Metering Pump, 8 gpd, 125 PSI (X015-XA-AAAAG19)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLT1)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR3)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 47" L (53RU56)
- DAYTON Electric, Drum Pump (5UWF7)
- DAYTON 1/2 HP 115 V Electric Oil Transfer Pump (12F735)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 39" L (53RU54)
- FILL-RITE 120VAC, 8 EPDM, Nylon, Santoprene(TM), Stainless Steel (DF120CMN520)
- Dayton Electric Drum Pumps