Shop All Electric Drum Pumps
Dayton
Drum Pump, 110VAC, 1 HP, 60 Hz
Mfr # 1DLR3
Zoro # G3264344
product price: $2,275.99
/ea
Free Shipping & Returns
$2,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9500
- Housing Material Polypropylene
- Inlet Size 1.6"
- Motor Type Electric AC Brush
- Voltage 110vac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLR3
- Zoro # G3264344
- UPC # 190735135365
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1.6" |
Discharge Tube Length | 6 ft. |
Adapter Dia. | 2" |
Suction Tube Length | 39 in |
Outlet Size | 1" barb |
Overall Length | 51 in |
Height | 39" |
Cord Length | 16 ft |
Hose Inside Dia. | 1 in |
Hose Length | 72 in |
For Container Size | 55 gal |
Hose Outside Dia. | 1 1/4 in |
Bung Connection Dia. | 2 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 16 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 16 psi, For Use With 9500, Rated Voltage 110V AC, Plug Type NEMA 5-15-P, Suction Tube OD 1 5/8 in, Hose Length 72 in, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (M5602-7808-6)
- DWYER INSTRUMENTS Plastic Water Meter, Wpt 12 Wtr Mtr 1 Output (WPT-A-C-01)
- PULSAFEEDER Injection Fitting Assembly, Check Valve (U8800712)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 1.5 gpm (FS-927, 70825)
- DAYTON 1/2 HP 115 V Electric Oil Transfer Pump (12F735)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 39" L (53RU54)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 47" L (53RU56)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (3PXJ9)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLT1)
- DAYTON Electric, Drum Pump (5UWF7)
- TERA PUMP Telescopic Battery Powered Fuel Transfer Pump (TREP01-T)
- Dayton Electric Drum Pumps