Shop All Electric Drum Pumps
Dayton
Drum Pump, 110-120VAC, 1 HP, 60 Hz
Mfr # 6GKR2
Zoro # G1222751
product price: $1,132.99
/ea
Free Shipping & Returns
$1,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9140 DEF PUMP PACKAGE
- Housing Material Polypropylene
- Includes Discharge Tubing, Flow Meter, Hand Nozzle, Motor, Pump
- Inlet Size 1-5/8"
- Motor Type Electric AC Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6GKR2
- Zoro # G1222751
- UPC # 190735363713
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-5/8" |
Discharge Tube Outlet ID Size | 3/4" |
Manufacturers Warranty Length | 3 yr. |
Suction Tube Length | 50 in |
Discharge Tube Length | 8 ft. |
Discharge Tube Outlet OD Size | 1" |
Suction Tube Outlet O.D. Size | 3/4" |
Outlet Size | 3/4" |
Cord Length | 16 ft |
Overall Length | 51 in |
For Container Size | 275 gal |
Hose Inside Dia. | 3/4 in |
Hose Length | 96 in |
Hose Outside Dia. | 1 in |
Bung Connection Dia. | 2 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 32 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 32 psi, For Use With 9140 DEF PUMP PACKAGE, Rated Voltage 120V AC, Plug Type NEMA 5-15-P, Suction Tube OD 1 5/8 in, Hose Length 96 in, Suction Tube Length 50 in, Cord Length 16 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Econ T 7Day/24Hour Timer Pump 0.44 oz/min 25Psi (E10T2A81S8G1)
- BELL & GOSSETT 185332Lf Lead Free Bearing (185332LF)
- ARO Diaphragm Pump Repair Kit, Fluid (637119-22-C)
- ZOELLER APak Control Enabled Indoor Alarm System with Mechanical Float Switch (10-4012)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLP4)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 47" L (53RU56)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 39" L (53RU54)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR3)
- DAYTON Drum Pump, 22 gpm, 1 HP, 230VAC, 39" L (53RU55)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (3PXK1)
- BLUE DEF Tote Pump System, 120VAC, 1/2 HP, 3450 rpm (DEFTPP120)
- Dayton Electric Drum Pumps