Shop All Drum Tools
Dayton
Drum Positioner, 55 gal., 880 lb.
Mfr # 30YP19
Zoro # G5882235
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$674.99
Free 30-Day Returns
Key Features
- Overall Height 26 in
- Number of Drums 1
- Overall Length 74 in
- Overall Width 28 in
- Drum Capacity 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30YP19
- Zoro # G5882235
- UPC # 190735249123
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 26 in |
Overall Length | 74 in |
Overall Width | 28 in |
Chain Length | 6 ft 6 in |
Fork Pocket Size | 2-1/2 inH x 5-3/4 inW |
Dia. | 3/16 in |
For Maximum Drum Diameter | 1/4 in |
Description
Drum Positioner, Drum Orientation Near Vertical, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, For Maximum Drum Diameter 1/4 in, Overall Height 26 in, Overall Length 74 in, Overall Width 28 in, Rotation Angle 0 Degrees , Weight Capacity 880 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Yellow (QUS240YL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Tan (752397BG)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D, Load Capacity: 3, 000 lb (WSJ2-3048-AH-DR)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 86"H, 4 Shelves, Chrome (45VY01)
- DAYTON Drum Rack, (9) 55 gal., Steel (31CA32)
- DAYTON Drum Rack, (3) 55 gal., Steel (31CA28)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP25)
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 1000 lb (21VG53)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP22)
- DAYTON Vertical Drum Lifter/Dispenser, w/Chain (12R541)
- BASCO Lined 18-Gauge Drum Lid ext. dia. 23" (DRM1538)
- Dayton Drums & Accessories