Shop All Drum Mixers
Dayton
Drum Mixer, Closed Tank, 1/2 HP, 316 SS
Mfr # 32V135
Zoro # G4973902
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Side Mount
- Max. RPM 1,725 RPM
- Shaft Dia. (In.) 5/8 in
- Propeller 2 Blade Folding Propeller
- HP 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32V135
- Zoro # G4973902
- UPC # 190735259641
- Country of Origin India
- Category Drum Mixers
Dimensions
Shaft Dia. (In.) | 5/8 in |
Shaft Length (In.) | 32 in |
Shaft Diameter | 5/8 in |
Shaft Length | 32 in |
Mixing Shaft Length | 32 in |
Blade Diameter | 3 3/4 in |
Description
Drum Mixer, Maximum Motor Horsepower 1/2 hp, Compatible Viscosity Level Low, Drive Style Direct, For Container Capacity 55 gal, For Container Type Drums, Maximum Viscosity Not Applicable, Minimum Mixing Speed 1,725 RPM, Mounting Location Side, Mounting Type Clamp, Number of Blades 2, Phase Single, Propeller Type Folding, Shaft Length 32 in, Operating Voltage 115/230V AC, Rotation Right Hand, Pitch Type Machine Pitch, Pitch Angle Not Applicable, Blade Diameter 3 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA6)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-2436-2-95)
- ECONOCO Melamine Shelf 12"W, Maple, 4PK (PW/1248MP)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-101DP.P)
- DAYTON Open Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V122)
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- DAYTON IBC Mixer, Bung, 3/4 HP, 316 SS (32V138)
- DAYTON Open Drum Mixer, 1/2 HP, 316 SS (32V134)
- DAYTON 1/4 Female NPT Agitator Air Mixer for 55 gal Drum, 1/2 HP, 32 in L Shaft, Stainless Steel (32V132)
- DAYTON Tank Mixer, Gear Drive, 1/2 HP, 316 SS (32V140)
- DAYTON IBC Mixer, Bung, 1/2 HP, 316 SS (32V137)
- Dayton Drums & Accessories