Shop All Drum Mixers
Dayton
Drum Mixer, Closed Drum, 1/2 HP, 316 SS
Mfr # 32V136
Zoro # G4973875
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bung Entering
- Max. RPM 1,725 RPM
- Shaft Dia. (In.) 5/8 in
- HP 1/2
- Motor 115 to 230V Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32V136
- Zoro # G4973875
- UPC # 190735259658
- Country of Origin India
- Category Drum Mixers
Dimensions
Shaft Dia. (In.) | 5/8 in |
Shaft Length (In.) | 29 in |
Shaft Length | 29 in |
Shaft Diameter | 5/8 in |
Mixing Shaft Length | 29 in |
Blade Diameter | 3 3/4 in |
Description
Drum Mixer, Maximum Motor Horsepower 1/2 hp, Compatible Viscosity Level Low, Drive Style Direct, For Container Capacity 55 gal, For Container Type Drums, Maximum Viscosity Not Applicable, Minimum Mixing Speed 1,725 RPM, Mounting Location Top, Mounting Type Thread into Bung, Number of Blades 2, Phase Single, Propeller Type Folding, Shaft Length 29 in, Operating Voltage 115/230V AC, Rotation Right Hand, Pitch Type Machine Pitch, Pitch Angle Not Applicable, Blade Diameter 3 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- LEWISBINS LEWISBins Divider Box NDC3080 22-3/8" x 17-3/8" x 8", Gray (NDC3080 Grey)
- 80/20 Tool Hanger 25 S (25-2099)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-42)
- DAYTON Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V124)
- DAYTON IBC Mixer, Bung, 3/4 HP, 316 SS (32V138)
- DAYTON Handheld Air Mixer, Size 5 to 10 Gallon (32V130)
- DAYTON Tank Mixer, Gear Drive, 1/3 HP, 316 SS (32V139)
- DAYTON Open Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V122)
- DAYTON Laboratory Drum Mixer, 1/20 HP, 316 SS (32V142)
- DAYTON Drum Mixer, 1/2 HP, 316 SS (32V123)
- Dayton Drums & Accessories