Shop All Drum Mixers
Dayton
Drum Mixer, 1/4 to 1/2 HP, 316 SS
Mfr # 32V124
Zoro # G4973805
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bung Entering
- Max. RPM 2,000 RPM
- Shaft Dia. (In.) 5/8 in
- For Use With Open Top Tank
- Motor Pnuematic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32V124
- Zoro # G4973805
- UPC # 190735259535
- Country of Origin China
- Category Drum Mixers
Dimensions
Shaft Dia. (In.) | 5/8 in |
Shaft Length (In.) | 32 in |
Shaft Length | 32 in |
Air Inlet Size | 1/4 in |
Shaft Diameter | 5/8 in |
Mixing Shaft Length | 32 in |
Description
Drum Mixer, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible Viscosity Level Low, Maximum Motor Horsepower 1/2 hp, Mounting Location Side, Mounting Type Clamp, Propeller Type Folding, Shaft Length 32 in, Maximum Mixing Speed 2,000 RPM, Mixer Style Open, Power Source Air-Powered, Shaft Diameter 5/8 in, Shaft Material 316 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Black, For Pipeline Wall Units, 2PK (PSORSLF24-ML)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Blue (30288BLUE)
- AZAR DISPLAYS 10" Bowl Display for Pegboard/Slatwall (700912)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 15 S (2833)
- DAYTON 1/4 Female NPT Agitator Air Mixer for 55 gal Drum, 1/2 HP, 32 in L Shaft, Stainless Steel (32V132)
- DAYTON Drum Mixer, 1/2 HP, 316 SS (32V123)
- DAYTON IBC Mixer, 1/2 HP, 316 SS (32V125)
- DAYTON Open Drum Mixer, 1/4 HP, 316 SS (32V133)
- DAYTON Drum Mixer, Closed Tank, 1/2 HP, 316 SS (32V135)
- DAYTON Open Drum Mixer, 1/2 HP, 316 SS (32V134)
- ALLIGATORBOARD Alligator Board ALGBRD16x32GALV 16 in. L x 32 in. W Metal Pegboard Panel with Flange - Pack of 2 (ALGBRD16x32GALV)
- Dayton Drum Mixers