Shop All Drum Mixers
Dayton
Drum Mixer, 1/2 HP, 316 SS
Mfr # 32V123
Zoro # G4973762
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bung Entering
- Max. RPM 2,000 RPM
- For Use With Closed Head 55 gal Drum
- Shaft Material 316 Stainless Steel
- Recommended Use Recommended Air Pressure and Consumption 10 to 20 cfm @ 20 to 40 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32V123
- Zoro # G4973762
- UPC # 190735259528
- Country of Origin China
- Category Drum Mixers
Dimensions
Shaft Length (In.) | 32 in |
Shaft Dia. (In.) | 5/8 in |
Shaft Diameter | 5/8 in |
Air Inlet Size | 1/4 in |
Shaft Length | 32 in |
Mixing Shaft Length | 32 in |
Description
Drum Mixer, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible Viscosity Level Low, Maximum Motor Horsepower 1/2 hp, Mounting Location Top, Mounting Type Thread into Bung, Propeller Type Folding, Shaft Length 32 in, Maximum Mixing Speed 2,000 RPM, Mixer Style Bung Entering, Power Source Air-Powered, Shaft Diameter 5/8 in, Shaft Material 316 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Closed Closet Rod Holders 4PK (931923)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Green (30265GREEN)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x24in, LdCap 800lb (2424GY)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Sand (STS-242472-1SD)
- DAYTON Tank Mixer, Direct Drive, 2 HP, 316 SS (32V128)
- DAYTON IBC Mixer, Bung, 3/4 HP, 316 SS (32V138)
- DAYTON Laboratory Mixer, 1/2 HP, 316 SS (32V129)
- DAYTON Open Drum Mixer, 1/2 HP, 316 SS (32V134)
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- DAYTON Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V124)
- Dayton Drum Mixers