Shop All Drum Lifting Trucks & Dispensers
Dayton
Drum Lifter, Single Chime Jaw, 1500 lb
Mfr # 29PH23
Zoro # G1829810
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,333.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 38 3/4 in
- Overall Width 38 1/4 in
- Material Welded Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 29PH23
- Zoro # G1829810
- UPC # 190735215692
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 36 in |
Overall Length | 38 3/4 in |
Overall Width | 38 1/4 in |
Fork Pocket Size | 7 in x 2-1/4 in |
Compatible Fork Width | 6 3/4 in |
Compatible Fork Height | 2 in |
Compatible Fork Length | 35 in |
Jaw Height Position - Minimum | 23 in |
Details
Material | Welded Steel |
Color | Red |
Load Capacity | 1,500 lb |
Item | Drum Lifter, Single Chime Jaw |
Lowest Position of Jaws | 23 in |
Number of Drums | 1 |
Drum Capacity | 15, 30, 55, 85 gal |
For Drum Material | Steel |
Color/Finish | Red |
Jaw Functions | Rotate, Tilt |
Load Capacity - Maximum | 1,500 lb |
Fork Pocket Spacing | 37 in |
Compatible Drum Material | Steel |
Compatible Drum Capacity | 15 gal, 30 gal, 55 gal, 85 gal |
Description
Drum Lifter, Overall Height 38 3/4 in, Overall Length 36 in, Overall Width 38 1/4 in, Compatible Drum Material Steel, Number of Drums 1, Load Capacity - Maximum 1,500 lb, Compatible Drum Capacity 15 gal, 30 gal, 55 gal, 85 gal, Jaw Functions Rotate, Tilt, Compatible Fork Length 35 in, Compatible Fork Width 6 3/4 in, Compatible Fork Height 2 in, Color Red, Material Steel, Fork Pocket Spacing 37 in, Jaw Height Position - Minimum 23 in, Product Type Top-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Black (EEF2-902CW-4)
- TMI Curtain Wall, 10 ft H x 6 ft W (999-00078)
- RICHELIEU AMERICA LTD. 532x400' Camo Paracord (644611TV)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKJ6)
- DAYTON Drum Grab, 2000 lb (29PH21)
- DAYTON Drum Grab, 1000 lb (29PH19)
- DAYTON Drum Lifter, Double Chime Jaw, 4000 lb (29PH17)
- DAYTON Drum Lifter, 2 Drum, 30 or 55 gal, 2000 lb (21VG57)
- DAYTON Drum Grab, 3200 lb (29PH22)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1100 lb (21VG47)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- Dayton Lifting Trucks