Shop All Drum Lifting Trucks & Dispensers
Dayton
Drum Lifter, Double Chime Jaw, 4000 lb
Mfr # 29PH17
Zoro # G2229608
product price: $3,018.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,018.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 38 3/4 in
- Overall Width 46 3/4 in
- Material Welded Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29PH17
- Zoro # G2229608
- UPC # 190735215630
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 36 in |
Overall Length | 38 3/4 in |
Overall Width | 46 3/4 in |
Fork Pocket Size | 7 in x 2-1/4 in |
Compatible Fork Width | 6 3/4 in |
Jaw Height Position - Minimum | 22 7/8 in |
Compatible Fork Height | 2 in |
Compatible Fork Length | 35 in |
Details
Material | Welded Steel |
Color | Red |
Load Capacity | 4,000 lb |
Item | Drum Lifter, Double Chime Jaw |
Drum Capacity | 30 gal, 85 gal, 55 |
Lowest Position of Jaws | 22-13/16" |
Number of Drums | 2 |
For Drum Material | Steel |
Color/Finish | Red |
Jaw Functions | Clamp, Tilt |
Compatible Drum Material | Steel |
Fork Pocket Spacing | 37 in |
Load Capacity - Maximum | 4,000 lb |
Compatible Drum Capacity | 30 gal, 55 gal, 85 gal |
Description
Drum Lifter, Overall Height 38 in, Overall Length 38 3/4 in, Overall Width 46 3/4 in, Compatible Drum Material Steel, Number of Drums 2, Load Capacity - Maximum 4,000 lb, Compatible Drum Capacity 30 gal, 55 gal, 85 gal, Jaw Functions Clamp, Tilt, Compatible Fork Length 35 in, Compatible Fork Width 6 3/4 in, Compatible Fork Height 2 in, Color Red, Material Steel, Fork Pocket Spacing 37 in, Jaw Height Position - Minimum 22 7/8 in, Product Type Top-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE MorseĀ® Model 91 Below-Hook Drum Lifter - 55 Gal. Drum or 85 Gal. Steel Overpack - 1000 Lb. Cap. (91)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33614)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw 1/2" x 6" (JJTBGV12X6)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZWALL3)
- DAYTON Drum Grab, 1000 lb (29PH19)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1000 lb (21VG56)
- DAYTON Drum Grab, 2000 lb (29PH21)
- DAYTON Drum Lifter, Single Chime Jaw, 1500 lb (29PH23)
- DAYTON Drum Lifter, 2 Drum, 30 or 55 gal, 2000 lb (21VG57)
- DAYTON Drum Grab, 3200 lb (29PH22)
- GLOBAL INDUSTRIAL Open & Closed Head Drum Lifter 1000 Lb. Capacity (988868)
- Dayton Drum Lifting Trucks & Dispensers