Shop All Drum Tools
Dayton
Drum Lifter, 55 gal., 880 lb.
Mfr # 30YP23
Zoro # G2819735
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,486.99
Free 30-Day Returns
Key Features
- Overall Height 77 in
- Overall Length 52 in
- Number of Drums 1
- Drum Capacity 55 gal
- Overall Width 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30YP23
- Zoro # G2819735
- UPC # 190735249161
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 77 in |
Overall Length | 52 in |
Overall Width | 35 in |
Rotated Height | Variable |
Level Height | Variable |
Dispensing Height | 57 in |
Overall Depth | 35 in |
Front Wheel Diameter | 7 in |
For Maximum Drum Height | 35 1/2 in |
Rear Wheel Diameter | 2 in |
Rotation Height | Variable |
For Maximum Drum Diameter | 21 3/4 in |
Description
Drum Lifter, Dispensing Height 57 in, Drum Orientation Vertical, Drum Rotation 90 Degrees , Drum Tilt Control Manual Tilt, Drum Securing Mechanism Chain, Clamp, Electrical Connection Not Applicable, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, For Maximum Drum Diameter 21 3/4 in, For Maximum Drum Height 35 1/2 in, Forward Tilt 90 Degrees , Number of Grip Points Not Applicable, Grip Location Body, Operating Voltage Not Applicable, Overall Depth 35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6676KC)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Silver (USS3288-1A)
- STEEL KING Channel Beam, Bolted, Structural Style, 96 in W, 1 5/16 in D, Yellow (CB7XH300096BP52-40YW-2PK)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- DAYTON Drum Rack, (3) 55 gal., Steel (31CA28)
- DAYTON Drum Rack, Stackable, For 3 Steel Drums (30YN84)
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In (21VG36)
- DAYTON Drum Rack, (4) 55 gal., Steel (31CA29)
- DAYTON Drum Cradle, Cap 1000 Lb (3BA27)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 36In (1XWA4)
- VESTIL Crusher/Compactor, 230V, High Cycle Pkg (HDC-905-HC/230V)
- Dayton Drums & Accessories