Shop All Drum Tools
Dayton
Drum Lifter, 55 gal., 1100 lb.
Mfr # 30YP26
Zoro # G9188645
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Number of Drums 1
- Overall Length 38 in
- Drum Capacity 55 gal, 30
- Overall Width 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30YP26
- Zoro # G9188645
- UPC # 190735461303
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 2 in |
Overall Length | 38 in |
Overall Width | 22 1/2 in |
For Maximum Drum Height | 35 1/2 in |
For Min. to Max. Drum Diameter | 19 1/4 in |
For Maximum Drum Diameter | 19 1/4 in |
Details
Number of Drums | 1 |
Drum Capacity | 55 gal, 30 |
Material | Steel |
Color | Yellow |
Load Capacity | 1,100 lb |
Item | Drum Lifter |
Construction | Steel |
Finish | Powder-Coated,Yellow |
Rotation Angle | 0 Degrees |
For Use With | Steel Drums |
Type | Vertical |
Product Type | Lifting Hook |
Grip Location | Body, Rim |
For Drum Material | Metal |
Weight Capacity | 1,100 lb |
Drum Orientation | Vertical |
For Drum Capacity | 30 gal, 55 gal |
Description
Drum Lifter, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points Not Applicable, For Maximum Drum Diameter 19 1/4 in, For Maximum Drum Height 35 1/2 in, Material Steel, Overall Length 38 in, Weight Capacity 1,100 lb, For Drum Material Metal, Grip Location Body, Rim, For Drum Capacity 30 gal, 55 gal, Product Type Lifting Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- DURASTAR Wire Container, Outside 32WX40LX34.5H, Mesh 2*2", W/ Caster Pads, 5x2 Swv (D324028S4EV-TS-5"PTU)
- RICHELIEU AMERICA SHELF & ROD BRACKET ADJ WHITE (499WIBC)
- JAMCO Heavy Duty Work Stands, Steel, 36" W, 32" Height, 2000 lb., Straight (WV236GP)
- DAYTON Drum Rack, (4) 55 gal., Steel (31CA29)
- DAYTON Drum Cradle, Cap 600 Lb, 4 Rigid Casters (1GC91)
- DAYTON Drum Rack, (9) 55 gal., Steel (31CA32)
- DAYTON Drum Lifter, Open Head, Hoist Mounted (12R540)
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 1000 lb (21VG53)
- DAYTON Salvage Drum Lifter, Cap 1000 Lb (12R543)
- BLACK SWAN 4 Way Professional Plug Wrench - (20170)
- Dayton Drum Tools