Shop All Drum Lifting Trucks & Dispensers
Dayton
Drum Lifter, 2 Drum, 30 or 55 gal, 2000 lb
Mfr # 21VG57
Zoro # G2108946
original price:
$1,148.62
26% off
new price: $844.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$844.99
Free 30-Day Returns
Key Features
- Overall Height 32 1/2 in
- Overall Length 43 1/4 in
- Overall Width 40 1/2 in
- Material Welded Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21VG57
- Zoro # G2108946
- UPC # 190735167779
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 32 1/2 in |
Overall Length | 43 1/4 in |
Overall Width | 40 1/2 in |
Fork Pocket Size | 7-1/2 in x 2-1/2 in |
Compatible Fork Length | 35 in |
Compatible Fork Height | 2 1/4 in |
Compatible Fork Width | 7 1/4 in |
Details
Material | Welded Steel |
Color | Red |
Load Capacity | 2,000 lb |
Item | Drum Lifter |
Number of Drums | 2 |
For Drum Material | Fiber, Plastic, Steel |
Drum Capacity | 55 gal |
For Use With | Steel Drums |
Rotation Angle | 0 Degrees |
Color/Finish | Red |
Load Capacity - Maximum | 2,000 lb |
Compatible Drum Capacity | 30 gal, 55 gal |
Compatible Drum Material | Fiber, Plastic, Steel |
Jaw Functions | Tilt |
Fork Pocket Spacing | 27 in |
Description
Drum Lifter, Overall Height 32 1/2 in, Overall Length 43 1/4 in, Overall Width 40 1/2 in, Compatible Drum Material Fiber, Plastic, Steel, Number of Drums 2, Load Capacity - Maximum 2,000 lb, Compatible Drum Capacity 30 gal, 55 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 7 1/4 in, Compatible Fork Height 2 1/4 in, Color Red, Material Steel, Fork Pocket Spacing 27 in, Product Type Top-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 100 ft. Heavy Duty Plastic Chain - Yellow (51002-100)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x42, Aluminum (48J108)
- SERVICE CASTER 2 Inch MRI Safe Caster with Brake, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-B-M12X22-MRI)
- VESTIL VERSATILE LIFT DOUBLE SPINDLE OPTION (PEL-DS)
- DAYTON Drum Grab, 2000 lb (29PH21)
- DAYTON Drum Grab, 1000 lb (29PH19)
- DAYTON Drum Lifter, Double Chime Jaw, 4000 lb (29PH17)
- DAYTON Drum Grab, 3200 lb (29PH22)
- DAYTON Drum Lifter, Single Chime Jaw, 1500 lb (29PH23)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1000 lb (21VG56)
- VESTIL Fork Truck Drum Carrier / Rotator (DCR-205-20)
- Dayton Drum Lifting Trucks & Dispensers