Shop All Fuel Transfer Accessories
Dayton
Drum Lifter, 1 Drum, 55 gal, 800 lb, 56 In
Mfr # 21VG55
Zoro # G2236888
product price: $596.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$596.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- For Use With Egg-shaped Drums
- Overall Width 28 1/4 in
- Number of Drums 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21VG55
- Zoro # G2236888
- UPC # 190735167755
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Overall Width | 28 1/4 in |
Overall Length | 56 in |
Fork Pocket Size | 7-1/2 in x 2-1/2 in |
Overall Height | 22 in |
Compatible Fork Length | 35 in |
Compatible Fork Width | 7 1/4 in |
Compatible Fork Height | 2 1/4 in |
Details
Item | Drum Lifter |
Material | Steel |
Color | Red |
For Use With | Egg-shaped Drums |
Number of Drums | 1 |
Load Capacity | 800 lb |
Drum Capacity | 55 gal |
For Drum Material | Plastic |
Compatible Drum Capacity | 55 gal |
Compatible Drum Material | Plastic |
Load Capacity - Maximum | 800 lb |
Fork Pocket Spacing | 27 in |
Jaw Functions | Tilt |
Rotation Angle | 0 Degrees |
Description
Drum Lifter, Overall Height 22 in, Overall Length 56 in, Overall Width 28 1/4 in, Compatible Drum Material Plastic, Number of Drums 1, Load Capacity - Maximum 800 lb, Compatible Drum Capacity 55 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 7 1/4 in, Compatible Fork Height 2 1/4 in, Color Red, Material Steel, Fork Pocket Spacing 27 in, Product Type Side-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 230V (E267)
- ARO Diaphragm Pump Repair Kit (637119-61-C)
- LITTLE GIANT PUMP Booster Pump, 19/64 hp, 115V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage, 80 psi Max Pressure (92061503)
- LITTLE GIANT PUMP Circulating Pump, 810 gph, 230V, 50/60 Hz (504216)
- DAYTON Repair Kit, Use w/ 1DLP8, 1DLP9 and 1DLR3 (4YFU4)
- DAYTON Repair Kit, Use w/ 1DLT1, 1DLT2 and 1DLR7 (4YFU8)
- DAYTON Dual Plane Fuel Nozzle Swivel (33NT04)
- DAYTON Air Motor, Drum Pump (5UWF2)
- DAYTON Pump, Drill Driven Kit (3YU62)
- DAYTON Fume Barrier, Polypropylene (1DLT6)
- HUSKY Fuel Hose with fittings, 1" x 12 ft. (FT016S12B)
- Dayton Fuel Transfer Accessories